Shop All Push Button Accessories
Eaton
Illuminated Push Button, 30mm, 1NC, Red
Mfr # 10250T397LRD2A-51
Zoro # G5225884
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color Red
- Voltage 120V AC
- Type of Operator Round Button
Product Information
- Brand Eaton
- MFR # 10250T397LRD2A-51
- Zoro # G5225884
- UPC # 786680120008
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Width | 4.2 in |
Product Length/Depth | 2.2 in |
Product Height | 2.2 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 2.2 in |
Overall Width | 4.2 in |
Overall Height | 2.2 in |
Panel Cutout Diameter | 30 mm |
Description
Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Chrome Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC/DC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Includes Operator, Light Module, Contact Block
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 10 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 50' Length (SOOW1003-50)
- LEVITON 15 amps Single Pole Toggle Switch White (01451-WCP)
- EATON WIRING DEVICES 93401 Wallplate, 412 in L, 234 in W, 1 Gang, Stainless Steel, Brushed Satin (93401-BOX1)
- MERSEN Semiconductor Fuse, A30QS Series, 12A, Fast-Acting, 300V AC, Bolt-On (A30QS12-1)
- EATON Cutler-Hammer Legend Plate, Half Round, Forward, Black (10250TM15)
- EATON Cutler-Hammer Pilot Light Lens, 30mm, Red, Plastic (10250TC1N)
- EATON Non-Illum Push Button Operator, Green (E34PB3)
- EATON Cutler-Hammer Half Shroud, F/30mm Mushroom Push Buttons (10250ED1241)
- EATON Blank Legend Plate, Black/White or Silver (HT8LP76)
- EATON Protective Diaphragm, 22mm, Clear (M22-T-D)
- SCHNEIDER ELECTRIC Contact Block, 1NC Slow Break, 22mm (ZENL1121)
- Eaton Push Button Accessories