Shop All Push Button Accessories
Eaton
Illuminated Push Button, 30mm, 120VAC
Mfr # 10250T397LGD2A-1
Zoro # G5270395
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color Green
- Voltage 120V AC
- IP Rating IP65
Product Information
- Brand Eaton
- MFR # 10250T397LGD2A-1
- Zoro # G5270395
- UPC # 786680119880
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Width | 1.59 in |
Product Length/Depth | 1.63 in |
Product Height | 1.78 in |
Overall Width | 1.59 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 1.63 in |
Overall Height | 1.78 in |
Panel Cutout Diameter | 30 mm |
Description
Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Zinc Die Cast, Color Green, Contact Rating 10A @ 600V AC/DC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Includes Operator, Light Module, Contact Block
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 2NO/2NC, Red (9001KR16H2)
- L.H. DOTTIE L.H. Dottie 1/2'' Rigid Conduit Pulling Elbow, 10PK (PE1)
- FLEX-STRUT Angle, Closed, 45-Degree, 4-Hole (FS-5144-45 E/G)
- MASTER APPLIANCE Blue Stud .250 Female, 14 to 16 AWG, PK50 (10671)
- EATON Legend Plate, Half Round, Lower, Black (10250TM23)
- EATON Lamp Module, 22mm, Round, 22mm, LED (M22-LED-W)
- EATON Illum Push Button Operator, 22mm, Green (M22M-DLH-G)
- EATON Contact Block, 1NO Early Close/1NC, 30mm (10250T47)
- EATON Shroud, F/30mm 10250T Mushroom Operator (10250TA6)
- EATON Cutler-Hammer Legend Plate, Half Round, Open, Black (10250TM26)
- EATON Non-Illum Push Button Operator, Black (10250T111)
- Eaton Push Button Accessories