Shop All Push Button Switches
Eaton
Illuminated Push Button, 30 mm, 1NO/1NC, Red
Mfr # HT8GDRABF7
Zoro # G3978764
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 30 mm
- Head Material Metal
- NEMA Rating 12, 13, 3, 3R, 4, 4X
- Lamp Voltage 120V AC
Product Information
- Brand Eaton
- MFR # HT8GDRABF7
- Zoro # G3978764
- UPC # 782116302932
- Country of Origin Dominican Republic
- Category Push Button Switches
Dimensions
Size | 30 mm |
Product Width | 2 in |
Product Length/Depth | 6.55 in |
Product Height | 1.4 in |
Overall Width | 2 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 1.4 in |
Panel Cutout Diameter | 30 mm |
Overall Depth | 6.55 in |
Description
Illuminated Push Button, 30 mm, Momentary Action, Round Extended Guarded Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Anodized Aluminum/Mounting Rings, Color Red, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Nipple, St, 1/2" (AN-1S)
- SENSORSWITCH Wall Switch, Dimming, White (NPODM DX WH)
- PARAGON Defrost Timer Control, 208/240V AC, 40 A, SPDT, Heavy Steel, Temperature Or Pressure Termination (8145-20)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (2579SW000A)
- EATON Push Button operator, 30 mm, Black (HT8ABH)
- EATON Flush Push Button, Green, Non-Illum, 22mm (M22-D-G)
- EATON Ill Mtn Pb Sil-bzl Extd Red, 22.5 mm, Amber (M22-DRLH-A)
- EATON Non-Illuminated Push Button, 22 mm, 1NC, Red (M22M-D-R-X0-K01)
- EATON Illuminated Push Button, 30 mm, 1NO, Green (HT8GDGAF7)
- EATON Illuminated Push Button Operator, 30 mm, Red (HT8GBRF7)
- ALLEN BRADLEY PUSH-PULL BUTTON (800TC-FX6A5S)
- Eaton Push Button Switches