Shop All Push Button Switches
Eaton
Illuminated Push Button, 30 mm, 1NO/1NC, Green
Mfr # HT8GDGABF7
Zoro # G4147866
original price:
$191.79
25% off
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 30 mm
- Head Material Metal
- NEMA Rating 12, 13, 3, 3R, 4, 4X
- Lamp Voltage 120V AC
Product Information
- Brand Eaton
- MFR # HT8GDGABF7
- Zoro # G4147866
- UPC # 782116302949
- Country of Origin Dominican Republic
- Category Push Button Switches
Dimensions
Size | 30 mm |
Product Width | 2 in |
Product Height | 1.4 in |
Product Length/Depth | 6.55 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Overall Height | 1.4 in |
Overall Width | 2 in |
Overall Depth | 6.55 in |
Description
Illuminated Push Button, 30 mm, Momentary Action, Round Extended Guarded Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Anodized Aluminum/Mounting Rings, Color Green, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Sealed LAB Switch, 1-Pole, 1Gang (LAB21)
- 3M One Hole Lug Compress Conct, 4/0 AWG, PK10 (31045)
- ZORO SELECT Flat Indicator Light, Red, 12VDC, Current Drawn: 20 mA (24M032)
- PANDUIT Replacement Head Component For The Pbtmt (PBTMT-HEAD)
- EATON Push Button, 22.5 mm, 1NO/1NC, White (M22-DRL-W-K11-W)
- EATON Flush Push Button, Non-Illuminated, 22mm (M22-DG-X)
- EATON Push Button, 22.5 mm, 2NC, Red (M22-DL-R-K02-R)
- EATON FlushPushButtonOperator, Non-Illum, Red (M22-D-R-K02)
- EATON Flush Push Button, Red, Non-Illum, 22mm (M22-D-R)
- EATON Push Button operator, 30 mm, Black (HT8ABH)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, White (ZB4BW31)
- Eaton Push Button Switches