Shop All Push Button Accessories
Eaton
Illuminated Emergency Stop Push Button
Mfr # 10250T580C53-71X
Zoro # G5225421
original price:
$331.18
25% off
new price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Legend Emergency Stop
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color Red
- Voltage 120V AC/DC
Product Information
- Brand Eaton
- MFR # 10250T580C53-71X
- Zoro # G5225421
- UPC # 786680120749
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | 3.5 in |
Product Length/Depth | 2 in |
Product Width | 2.5 in |
Mushroom Head Diameter | 40 mm |
Overall Width | 2.5 in |
Overall Depth | 2 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Overall Height | 3.5 in |
Description
Emergency Stop Push Button, 30 mm, Maintained/Maintained Action, 40mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Chrome Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC/DC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend Emergency Stop, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 1NO/1NC (ZB4BW0B15)
- SIEMENS 72A AMP 200-480V-AC SOFT STARTER (3RW4038-1BB14)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 100' Length - Yellow (HS357-S100-YELLOW)
- NVENT HOFFMAN Louver Plate Kit, 10.56 in. Hx9.5 in. W (AVK88)
- EATON Illum Push Button Operator, 22mm, Yellow (M22M-DL-Y)
- EATON Contact Block, 2NO, 30mm (10250T2E)
- EATON Lamp Module, 22mm, Round, 22mm, LED (M22-LED230-B)
- EATON Thrust Washer, F/30mm Push Buttons (HT8X1)
- EATON Miniature LED Bulb, 60 Volts, White (E22LED060WN)
- EATON Cutler-Hammer Push Button Cap, Illuminated, 30mm, Red (10250TC21)
- EATON Legend Plate, Rectangular, Black (M22S-ST-GB1)
- Eaton Push Button Accessories