Shop All Push Button Accessories
Eaton
Illuminated Emergency Stop Push Button
Mfr # 10250T563C53-71X
Zoro # G5227354
original price:
$347.92
17% off
new price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Legend Emergency Stop
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color Red
- Voltage 120V AC/DC
Product Information
- Brand Eaton
- MFR # 10250T563C53-71X
- Zoro # G5227354
- UPC # 786680120701
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Width | 2.5 in |
Product Length/Depth | 2 in |
Product Height | 3.5 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Overall Height | 3.5 in |
Overall Depth | 2 in |
Overall Width | 2.5 in |
Mushroom Head Diameter | 40 mm |
Description
Emergency Stop Push Button, 30 mm, Maintained/Maintained Action, 40mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Chrome Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC/DC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend Emergency Stop, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Blank Wall Plate, 1 Gang, White (80514-W)
- REMINGTON INDUSTRIES 18 AWG Ga GPT Marine Strnd Hook Up Wire 10-Color Kit, 100FT Lngth Each, 0.0403" Dia, UL1426, 60V (18STRUL1426KIT10COLOR100)
- EATON B-LINE Conduit Hanger, Steel, Zinc Phosphate (BW-16)
- WESTWARD Fusible Link, For Use with 4KTV8A (GGS_75469)
- EATON Pilot Light Lens, 30mm, Amber, Plastic (HT8LA)
- EATON Miniature LED Bulb, 24 Volts, Green (E22LED024GN)
- EATON Cutler-Hammer Emergency Stop Push Button, Red (10250T5J63-71X)
- EATON Padlock Attachment, F/30mm Push Buttons (10250TA36-GR)
- EATON Illum Push Button Operator, 22mm, Red (M22M-DLH-R)
- EATON Illum Push Button Operator, 30mm, No Cap (10250T414)
- SIEMENS Push Button Operator, Red, Plastic Bezel (3SU1000-1BD20-0AA0)
- Eaton Push Button Accessories