Shop All Push Button Accessories
Eaton
Illum Push Button Operator, 22mm, Red
Mfr # M22M-DL-R
Zoro # G6103702
original price:
$20.36
28% off
new price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
- Color Red
- Action Momentary
- Lamp Type LED
Product Information
- Brand Eaton
- MFR # M22M-DL-R
- Zoro # G6103702
- UPC # 786685898964
- Country of Origin Germany
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Product Height | 1.17 in |
Product Length/Depth | 1.17 in |
Product Width | .39 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 1.17 in |
Panel Cutout Diameter | 22 mm |
Overall Width | 0.39 in |
Overall Depth | 1.17 in |
Description
Flush Push Button, 22 mm, Momentary, Type of Operator Flush Button, Basic Material Metal, Head Material Plastic, Bezel Material Metal, Color Red, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Wire Ferrule Crimper, Square Crimp, AWG (CP-462G)
- PANDUIT Type C Cover Wiring Duct, White, 6ft (C.75WH6)
- RACO Flush-Fit Device Leveling Plate 999 (999)
- IDEAL General Hand Tool Kit, No. of Pcs. 7 (33-506)
- EATON Pilot Light Lens, 30mm, Red, Plastic (E34H2)
- EATON Pilot Light Lens, 30mm, Green, Plastic (HT8BG)
- EATON Non-Illum Push Button Operator, Clear (10250ED1164)
- EATON Illuminated Emergency Stop Push Button (M22-PVLT-K01-R)
- EATON Legend Plate, Half Round, Up, Black (10250TM35)
- EATON Legend Plate, Rectangular, Black (M22S-ST-D12)
- PATLITE 24V-Ac 24V-Dc Stack Light Assembly (LGEH-302FKA)
- Eaton Push Button Accessories