Shop All Push Button Accessories
Eaton
Illum Push Button Operator, 22mm, Blue
Mfr # M22M-DL-B
Zoro # G6089352
original price:
$20.01
28% off
new price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
- Color Blue
- Action Momentary
- Basic Material Metal
Product Information
- Brand Eaton
- MFR # M22M-DL-B
- Zoro # G6089352
- UPC # 786685898995
- Country of Origin Germany
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Product Height | 1.17 in |
Product Length/Depth | 1.17 in |
Product Width | .39 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 1.17 in |
Overall Depth | 1.17 in |
Panel Cutout Diameter | 22 mm |
Overall Width | 0.39 in |
Description
Flush Push Button, 22 mm, Momentary, Type of Operator Flush Button, Basic Material Metal, Head Material Plastic, Bezel Material Metal, Color Blue, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Recept Fused F/Box (BP/SRU)
- CAROL Comm Cable, Riser, 18/2, 500 Ft. (E1502S.18.03)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Blue (HBLMRSBL)
- FUJI ELECTRIC ROTARY CAM SWITCH (AC09-RX)
- EATON Pilot Light Lens, 30mm, Clear, Plastic (10250TC5N)
- EATON Illuminated Emergency Stop Push Button (M22-PVL-K01-230R)
- EATON Miniature LED Bulb, 24 Volts, Green (HT8LEDGF3)
- EATON Cutler-Hammer Mounting Nut, F/30mm Push Buttons (10250TA95)
- EATON Cutler-Hammer Non-Illum Push Button Operator, 30mm, Red (10250TA16)
- EATON Legend Plate, Square, Auto Off Hand, Black (HT8SP49)
- EATON Non-Illuminated Push Button, 30mm, Metal (10250T25R)
- Eaton Push Button Accessories