Shop All Push Button Accessories
Eaton
Illum Push Button Operator, 22mm, Amber
Mfr # M22M-DL-A
Zoro # G6134405
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
- Color Amber
- Terminal Connection Screw Clamp
- Action Momentary
Product Information
- Brand Eaton
- MFR # M22M-DL-A
- Zoro # G6134405
- UPC # 786685899015
- Country of Origin Germany
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Product Height | 1.17 in |
Product Length/Depth | 1.17 in |
Product Width | .39 in |
Panel Cutout Diameter | 22 mm |
Manufacturer Warranty Length | 1 yr |
Overall Width | 0.39 in |
Overall Height | 1.17 in |
Overall Depth | 1.17 in |
Description
Flush Push Button, 22 mm, Momentary, Type of Operator Flush Button, Basic Material Metal, Head Material Plastic, Bezel Material Metal, Color Amber, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Power Cord, L6-20P, IEC C19, 10 ft., Blk, 20A (AP8753)
- HELI-TUBE 3/16 In. OD X 100FT Fire Resistant White Polyethylene Spiral Wrap (HT 3/16 R-100)
- TELEMECANIQUE SENSORS Sliding Bolt Actuating Key (ZCKY101)
- LITTELFUSE Midget Fuse, KLK Series, Fast-Acting, 6A, 600V AC, Non-Indicating (KLK006)
- EATON Miniature Neon Bulb, NE51H-R22,120V (28-3754)
- EATON Non-Illuminated Push Button, 30mm, Metal (10250T122-2)
- EATON Non-Illuminated Push Button, 30mm, Epoxy (E34PB1-53X)
- EATON Contact Block, 1NC, 30mm (10250T51E)
- EATON Miniature LED Bulb, 60 Volts, Red (E22LED060RN)
- EATON Guard, F/30mm Illuminated Push Buttons (HT8A15)
- EATON Pilot Light Lens, 30mm, Red, Glass (10250TC7N)
- Eaton Push Buttons & Indicators