Shop All Selector Switches
Eaton
Ill V-pos Mtn Sel Swtch Lever Style Sil
Mfr # M22-WLKV-B
Zoro # G3634070
product price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22.5 mm
- Action Momentary/Maintained
- Cam No Cam Needed
- Operator Head Material Polycarbonate
- Bezel Material Silver
Product Information
- Brand Eaton
- MFR # M22-WLKV-B
- Zoro # G3634070
- UPC # 786685281599
- Country of Origin Germany
- Category Selector Switches
Dimensions
Size | 22.5 mm |
Product Height | 1.06 in |
Product Length/Depth | 1.17 in |
Product Width | 1.17 in |
Overall Width | 1 in |
Panel Cutout Diameter | 22 mm |
Overall Height | 1 in |
Overall Depth | 2.78 in |
Description
Short-Handled Selector Switch, Momentary/Maintained Action, Operator Head Material Polycarbonate, Bezel Material Silver, IP Rating IP66, IP67, IP69K, Cam No Cam Needed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Stud Nut, 3/8" x 7/8" (FS-3/8-1SN E/G)
- PANDUIT Tub Ring Trm, N-Ins, 1, 2Awg, 5/16Stud, PK200 (S2-56R-T)
- SQUARE D Circuit breaker enclosure, PowerPacT Q, steel, 100A to 225A, 2 or 3 pole, NEMA 1, surface mount (Q23225NSC)
- SOUTHWIRE Fixture Wire, TFFN, 16 AWG, 500 ft, Yellow, Nylon Jacket, PVC Insulation (27037101)
- EATON Ill 3-pos Mom Sel Swtch Lever Style Sil (M22-WLK3-G)
- EATON Non-ill 3-pos Mtn Sel Swtch Lever Style (M22-WKV-K11-P)
- EATON Non-Illuminated Selector Switch, 3P, Knob (HT8JBH1DAA5)
- EATON Ill 3-pos Mom Sel Swtch Lever Style Sil (M22-DRL-W-K20-W)
- EATON Non-ill 2-position V-pos Mtn Sel Swtch (M22-W)
- EATON Non-ill V-pos Mtn Sel Swtch Lever Style (M22-WKV-K10)
- DAYTON SelectorSw/COntact Block, 1NC, 30mm (30G318)
- Eaton Switches