Shop All Selector Switches
Eaton
Ill V-pos Mtn Sel Swtch Lever Style Sil
Mfr # M22-WLK-B
Zoro # G3634256
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22.5 mm
- Action Maintained/Momentary
- Operator Head Material Polycarbonate
- Cam No Cam Needed
- Bezel Material Silver
Product Information
- Brand Eaton
- MFR # M22-WLK-B
- Zoro # G3634256
- UPC # 786685281568
- Country of Origin Germany
- Category Selector Switches
Dimensions
Size | 22.5 mm |
Product Length/Depth | 1.17 in |
Product Height | 1.06 in |
Product Width | 1.17 in |
Overall Height | 1 in |
Overall Width | 1 in |
Panel Cutout Diameter | 22 mm |
Overall Depth | 2.78 in |
Description
Short-Handled Selector Switch, Maintained/Momentary Action, Operator Head Material Polycarbonate, Bezel Material Silver, IP Rating IP66, IP67, IP69K, Cam No Cam Needed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 16A, 3 Pole, 240/415/440V AC, C Curve (M9F22316)
- ELECTRIDUCT Heat Shrink End Caps & End Caps with Valves (HSEC-0375-BK)
- TEMPCO Thermocouple Plug, Cu, White, 3 Pin QD (TCA-101-142)
- MERSEN Power Distribution Block, 1 Poles, 890 to 1090A Amp Range, 1000V AC/DC Volt Rating (MPDB69561)
- EATON ShortHandleSelectorSwitch, Blk, 2Pos, 22mm (M22-WK)
- EATON Non-Illuminated Selector Switch, 2P, Knob (HT8JAH3AAA5)
- EATON Ill 3-pos Mom Sel Swtch Lever Style Sil (M22-DRL-W-K20-W)
- EATON ShortHandleSelectorSwitch, Blk, 3Pos, 22mm (M22-WRK3-1)
- EATON Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (HT8JDH3AAA5)
- EATON Non-ill 4-pos Mtn Sel Swtch Lever Style (M22-WRK3)
- SCHNEIDER ELECTRIC Selector Switch, 2 Pos, Lever, Red (ZB5AD204)
- Eaton Switches