Shop All Push Button Switches
Eaton
Ill Mtn Pb Sil-bzl Extd Red, 22.5 mm, Amber
Mfr # M22-DRLH-A
Zoro # G3634621
product price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained
- Size 22.5 mm
- Head Material Plastic
- NEMA Rating 4X,13
- Lamp Voltage Dependent on Module Used
Product Information
- Brand Eaton
- MFR # M22-DRLH-A
- Zoro # G3634621
- UPC # 786685275123
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Width | 5 in |
Product Height | 1.5 in |
Product Length/Depth | 7 in |
Overall Height | 1.5 in |
Panel Cutout Diameter | 22 mm |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1.25 in |
Overall Depth | 1.5 in |
Description
Extended Push Button, 22.5 mm, Maintained, Type of Operator Extended Button, Basic Material Plastic, Head Material Plastic, Bezel Material Silver, Color Amber, NEMA Rating 4X,13, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 15.5 cu in, Octagon Box, 2 Gang, Steel, Octagon (326)
- MIDWEST FASTENER 3/4" x 1/2" Black Nylon Plastic Strap 10PK (64232)
- PROSKIT Punchdown Tool, 110 and 66 Blade (700-010)
- CHAINFLEX 16 AWG 18 Conductor Continuous Flex Control Cable 600V GN (CF5-15-18-25)
- EATON Push Button operator, 22 mm, Green (M22M-DH-G)
- EATON Push Button Kit, NEMA, Red Push Button (C600M101A)
- EATON ExtendedPushButton, White, Non-Illum, 22mm (M22-DGH-W)
- EATON Push Button, 22.5 mm, 2NO, Green (M22-DL-G-K20-G)
- EATON Ill Mtn Pb Sil-bzl Extd Blu, 22.5 mm, Blue (M22-DRL-B)
- EATON Ill Mtn Pb Sil-bzl Extd Amber, 22.5 mm, Yellow (M22-DL-Y)
- EATON Hazardous Location Push Button with Contacts, 30 mm, 1 NC, 1 NO, Black (E34EX706B)
- Eaton Push Button Switches