Shop All Push Button Switches
Eaton
Ill Mom Pb Sil-bzl Extd Red, 22.5 mm, Amber
Mfr # M22-DLH-A
Zoro # G3633571
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22.5 mm
- Head Material Plastic
- NEMA Rating 4X,13
- Lamp Voltage Dependent on Module Used
Product Information
- Brand Eaton
- MFR # M22-DLH-A
- Zoro # G3633571
- UPC # 786685546674
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Height | .65 in |
Product Length/Depth | 1.17 in |
Product Width | 1.17 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 1.17 in |
Panel Cutout Diameter | 22 mm |
Overall Width | 1.17 in |
Overall Height | 0.65 in |
Description
Extended Push Button, 22.5 mm, Momentary, Type of Operator Extended Button, Basic Material Plastic, Head Material Plastic, Bezel Material Silver, Color Amber, NEMA Rating 4X,13, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Push-in Wire Connector, 0.6"L, PK100 (30-088J)
- ERICSON WT LckCon, 30 A;Yellow, Elstmr, L6-30R (2612-CW6P-AM)
- MEAN WELL Mw41-1250 Adaptor 120V-Ac 500Ma 12V-Dc 10W Ac To Dc Power Supply (MW41-1250)
- EATON Miniature Circuit Breaker, GHB Series 40A, 1 Pole, 277V AC (GHB1040)
- EATON Extended Push Button, Red, Non-Illum, 22mm (M22-DH-R)
- EATON Non-Illuminated Push Button, 22 mm, 1NO, Green (M22M-D-G-X1-K10)
- EATON Non-Illuminated Push Button, 22 mm, 1NO, Green (M22M-D-G-GB1-K10)
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (HT8CBRAB)
- EATON ShortHandleSelectorSwitch, Blk, 2Pos, 22mm (M22-WLK-W)
- EATON Non-Illuminated Push Button, 22 mm, 1NO, Green (M22M-D-G-K10)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Green (9001KR3GH5)
- Eaton Push Buttons & Indicators