Shop All Selector Switches
Eaton
Ill 3-pos Mom Sel Swtch Lever Style Sil
Mfr # M22-WLK3-B
Zoro # G3633282
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22.5 mm
- Action Momentary/Maintained/Momentary
- Cam No Cam Needed
- Operator Head Material Polycarbonate
- Bezel Material Silver
Product Information
- Brand Eaton
- MFR # M22-WLK3-B
- Zoro # G3633282
- UPC # 786685281513
- Country of Origin Germany
- Category Selector Switches
Dimensions
Size | 22.5 mm |
Product Length/Depth | 1.17 in |
Product Height | 1.06 in |
Product Width | 1.17 in |
Overall Depth | 2.78 in |
Panel Cutout Diameter | 22 mm |
Overall Height | 1 in |
Overall Width | 1 in |
Description
Short-Handled Selector Switch, Momentary/Maintained/Momentary Action, Operator Head Material Polycarbonate, Bezel Material Silver, IP Rating IP66, IP67, IP69K, Cam No Cam Needed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1-1/4'' Plastic Coated SER/SEU Cable Nail Strap, 50PK (PL40)
- PARTNERS BRAND Cable Tie Mounts, 3/4" x 3/4", Natural, 100/Case (CTM33N)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 26 AWG, 10 Lbs, 12800' Length, 0.0168" Diameter, Red (26SNS10)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 48 to 130 V AC/DC, 9 A, Reversing: No (LC1D09EHE)
- EATON Ill V-pos Mtn Sel Swtch Lever Style Sil (M22-WLKV-G)
- EATON Ill 2-pos Mom Sel Swtch Lever Style Sil (M22-WLK3-W)
- EATON Ill 2-pos Mom Sel Swtch Lever Style Sil (M22-WLK3-Y)
- EATON Non-Illum Selector Swtch, 30mm, 2 Pos, Knob (10250T1371)
- EATON Switch Knob, Extended Lever, White (10250TLW)
- EATON Non-Illuminated Selector Switch, 3P, Knob (HT8JBH1DAA5)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (XB5AG33)
- Eaton Switches