Shop All Circuit Breakers
Eaton
IEC Miniature Circuit Breaker, FAZ-NA Series 5A, 1 Pole, 277/480V AC, D Curve
Mfr # FAZ-D5/1-NA-SP
Zoro # G7485204
product price: $66.49
/ea
$66.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FAZ-NA
- Number of Poles 1
- AC Voltage Rating 277/480V AC
- Circuit Breaker Type Miniature Circuit Breaker
- Phase 1
Product Information
- Brand Eaton
- MFR # FAZ-D5/1-NA-SP
- Zoro # G7485204
- UPC # 786680133091
- Country of Origin Spain
- Category Circuit Breakers
Dimensions
Frame Size | 40A/FAZ |
Width | 3 in |
Depth | 3 in |
Min. Wire Size | 18 AWG |
Max. Wire Size | 6 AWG |
Length (Straight Wireway) | 1.0 in |
Length | 1 in |
Description
IEC Miniature Circuit Breaker, Amps 5 A, Number of Poles 1, Curve Type D, AC Voltage Rating 277/480V AC, DC Voltage Rating 48V DC, Max. AIR Rating 10kA at 277/480V AC, Phase 1, Meets UL Type UL 489, Terminal Connection Screw Clamp, Series FAZ-NA, Trip Type Thermal Magnetic, Circuit Breaker Mounting Style DIN Rail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBOND Conduit Body, Type LB, FM7, 4 in., PVC (PV4000LB107)
- EATON Pilot Light Lens, 30mm, White, Plastic (HT8BW)
- ZORO SELECT Locking Connector Black/White 347/600VAC L23-20R (72320NC)
- CALBRITE Rod Coupling, Thread, 1/4in, 3/4inL, 316 SS (S60200RC00)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 2A, 1 Pole, 277/480V AC, D Curve (FAZ-D2/1-NA-SP)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 30A, 1 Pole, 277/480V AC, D Curve (FAZ-D30/1-NA-SP)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 7A, 1 Pole, 277/480V AC, D Curve (FAZ-D7/1-NA-SP)
- EATON Circuit Breaker, FAZ Series 6A, 2 Pole, 277/480V AC, D Curve (FAZ-D6/2)
- EATON Circuit Breaker, BD Series 30A, 1 Pole, 120V AC (BD3030)
- EATON Circuit Breaker, BR Series 40A, 4 Pole, 120/240V AC (BQ240240)
- SIEMENS Miniature Circuit Breaker, BQH Series 30A, 2 Pole, 120/240V AC (BQ2B030H)
- Eaton Circuit Breakers