Shop All Circuit Breakers
Eaton
IEC Miniature Circuit Breaker, FAZ-NA Series 3A, 3 Pole, 277/480V AC, C Curve
Mfr # FAZ-C3/3-NA
Zoro # G7540407
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FAZ-NA
- Number of Poles 3
- AC Voltage Rating 277/480V AC
- Circuit Breaker Type Miniature Circuit Breaker
- Phase 3
Product Information
- Brand Eaton
- MFR # FAZ-C3/3-NA
- Zoro # G7540407
- UPC # 786680133619
- Country of Origin Spain
- Category Circuit Breakers
Dimensions
Frame Size | 40A/FAZ |
Width | 2.97 in |
Depth | 4.13 in |
Min. Wire Size | 18 AWG |
Max. Wire Size | 6 AWG |
Length (Straight Wireway) | 2.1 in |
Length | 2.1 in |
Description
IEC Miniature Circuit Breaker, Amps 3 A, Number of Poles 3, Curve Type C, AC Voltage Rating 277/480V AC, DC Voltage Rating 48/96V DC, Max. AIR Rating 10kA at 277/480V AC, Phase 3, Meets UL Type UL 489, Terminal Connection Screw Clamp, Series FAZ-NA, Trip Type Thermal Magnetic, Circuit Breaker Mounting Style DIN Rail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 2.25A, 250V AC, Non-Indicating (FRN-R-2-1/4)
- RACO Connector, Flex Ac/Mc, 90, 1-1/2", Zinc (2696)
- LEVITON Receptacle Flush Mnt 30A (5207-S00)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Red (9001KR3RH6)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 5A, 3 Pole, 277/480V AC, C Curve (FAZ-C5/3-NA)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 30A, 3 Pole, 277/480V AC, C Curve (FAZ-C30/3-NA)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 35A, 3 Pole, 277/480V AC, C Curve (FAZ-C35/3-NA)
- EATON Molded Case Circuit Breaker, FD Series 20A, 3 Pole, 600V AC (FD3020)
- EATON Circuit Breaker, BR Series 30A, 1 Pole, 120/240V AC (BR130)
- EATON Circuit Breaker, CH Series 70A, 2 Pole, 120/240V AC (CH270)
- SIEMENS Miniature Circuit Breaker, BL Series 50A, 1 Pole, 120/240V AC (B150)
- Eaton Circuit Breakers