Shop All Circuit Breakers
Eaton
IEC Miniature Circuit Breaker, FAZ-NA Series 35A, 3 Pole, 277/480V AC, C Curve
Mfr # FAZ-C35/3-NA
Zoro # G7455831
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FAZ-NA
- Number of Poles 3
- AC Voltage Rating 277/480V AC
- Circuit Breaker Type Miniature Circuit Breaker
- Phase 3
Product Information
- Brand Eaton
- MFR # FAZ-C35/3-NA
- Zoro # G7455831
- UPC # 786680133756
- Country of Origin Spain
- Category Circuit Breakers
Dimensions
Frame Size | 40A/FAZ |
Width | 2.97 in |
Depth | 4.13 in |
Max. Wire Size | 6 AWG |
Min. Wire Size | 18 AWG |
Length (Straight Wireway) | 2.1 in |
Length | 2.1 in |
Description
IEC Miniature Circuit Breaker, Amps 35 A, Number of Poles 3, Curve Type C, AC Voltage Rating 277/480V AC, DC Voltage Rating 48/96V DC, Max. AIR Rating 10kA at 277/480V AC, Phase 3, Meets UL Type UL 489, Terminal Connection Screw Clamp, Series FAZ-NA, Trip Type Thermal Magnetic, Circuit Breaker Mounting Style DIN Rail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compress Connector, 2/0 AWG (YA262TC38)
- AIPHONE 18 AWG 2 Conductor Non-Shielded Wire 1000 ft. (87180210C)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 2 Holes, Metal (9001KYAF2)
- HAMMOND Steel Enclosure, 16 in D (1447SL16HK)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 10A, 3 Pole, 277/480V AC, C Curve (FAZ-C10/3-NA)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 32A, 3 Pole, 277/480V AC, C Curve (FAZ-C32/3-NA)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 1A, 3 Pole, 277/480V AC, C Curve (FAZ-C1/3-NA)
- EATON Circuit Breaker, BR Series 30/40A, 4 Pole, 120/240V AC (BQC230240)
- EATON Circuit Breaker, FAZ Series 3A, 1 Pole, 277/480V AC, C Curve (FAZ-C3/1-SP)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 20A, 1 Pole, 277/480V AC, D Curve (FAZ-D20/1-NA-SP)
- EATON Circuit Breaker, CL Series 50A, 2 Pole, 120/240V AC (CL250CS)
- Eaton Circuit Breakers