Shop All Circuit Breakers
Eaton
IEC Miniature Circuit Breaker, FAZ-NA Series 35A, 1 Pole, 240V AC, C Curve
Mfr # FAZ-C35/1-NA-SP
Zoro # G7476777
product price: $64.65
/ea
$64.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FAZ-NA
- Number of Poles 1
- AC Voltage Rating 240V AC
- Circuit Breaker Type Miniature Circuit Breaker
- Phase 1
Product Information
- Brand Eaton
- MFR # FAZ-C35/1-NA-SP
- Zoro # G7476777
- UPC # 786680133039
- Country of Origin Spain
- Category Circuit Breakers
Dimensions
Frame Size | 40A/FAZ |
Width | 2.97 in |
Depth | 4.13 in |
Max. Wire Size | 6 AWG |
Min. Wire Size | 18 AWG |
Length (Straight Wireway) | 0.7 in |
Length | 0.7 in |
Description
IEC Miniature Circuit Breaker, Amps 35 A, Number of Poles 1, Curve Type C, AC Voltage Rating 240V AC, DC Voltage Rating 48V DC, Max. AIR Rating 10kA at 240V AC, Phase 1, Meets UL Type UL 489, Terminal Connection Screw Clamp, Series FAZ-NA, Trip Type Thermal Magnetic, Circuit Breaker Mounting Style DIN Rail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Indicator Light, Red, 12VDC (24M075)
- PACKARD Class 2 Transformer, 40 VA, 120/208/240V AC (PF4031OEM)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 14 AWG, 100' Length, 0.0641" Diameter, Natural (14BCW100)
- GE Miniature Circuit Breaker, THQMV Series 225A, 2 Pole, 120/240V AC (THQMV225D)
- EATON Circuit Breaker, BR Series 15A, 1 Pole, 120V AC (BRCAF115CS)
- EATON Molded Case Circuit Breaker, EG Series 100A, 3 Pole, 347/600V AC (EGH3100FFG)
- EATON Molded Case Circuit Breaker, HMCP Series 30A, 3 Pole, 600V AC (HMCP030H1C)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 15A, 1 Pole, 277/480V AC, C Curve (FAZ-C15/1-NA-SP)
- EATON Circuit Breaker, BR Series 20A, 1 Pole, 120/240V AC (BR120)
- EATON Molded Case Circuit Breaker, EHD Series 20A, 3 Pole, 480V AC (EHD3020)
- SQUARE D Miniature Circuit Breaker, HOM Series 15A, 1 Pole, 120/240V AC (HOM115)
- Eaton Circuit Breakers