Shop All Circuit Breakers
Eaton
IEC Miniature Circuit Breaker, FAZ-NA Series 25A, 1 Pole, 277/480V AC, C Curve
Mfr # FAZ-C25/1-NA-SP
Zoro # G7511201
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FAZ-NA
- Number of Poles 1
- AC Voltage Rating 277/480V AC
- Circuit Breaker Type Miniature Circuit Breaker
- Phase 1
Product Information
- Brand Eaton
- MFR # FAZ-C25/1-NA-SP
- Zoro # G7511201
- UPC # 786680133008
- Country of Origin Spain
- Category Circuit Breakers
Dimensions
Frame Size | 40A/FAZ |
Width | 4.25 in |
Depth | 0.75 in |
Min. Wire Size | 18 AWG |
Max. Wire Size | 6 AWG |
Length (Straight Wireway) | 3.0 in |
Length | 3 in |
Description
IEC Miniature Circuit Breaker, Amps 25 A, Number of Poles 1, Curve Type C, AC Voltage Rating 277/480V AC, DC Voltage Rating 48V DC, Max. AIR Rating 14kA at 277/480V AC, Phase 1, Meets UL Type UL 489, Terminal Connection Screw Clamp, Series FAZ-NA, Trip Type Thermal Magnetic, Circuit Breaker Mounting Style DIN Rail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Open Power Relay, 24V DC, SPST-NO, 4Pins (8501CDO21V53)
- ZORO SELECT 14 AWG 2 Conductor Carolprene Portable Cord 300V 25 ft. BK (E3690)
- QUICKCABLE Primary Wire, 12 Gauge, Red, 100ft. (230502-100)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Adjustable Push, Rod, 1NC/1NO, 10A @ 600V AC (9007C52GD)
- EATON Molded Case Circuit Breaker, EHD Series 50A, 1 Pole, 277V AC (EHD1050)
- EATON Circuit Breaker, BR Series 10A, 2 Pole, 120/240V AC (BR210)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 20A, 1 Pole, 277/480V AC, C Curve (FAZ-C20/1-NA-SP)
- EATON Circuit Breaker, BR Series 30/50A, 4 Pole, 120/240V AC (BQC230250)
- EATON Molded Case Circuit Breaker, FD Series 70A, 3 Pole, 600V AC (FD3070)
- EATON Circuit Breaker, FAZ Series 63A, 3 Pole, 277/480V AC, C Curve (FAZ-C63/3)
- SQUARE D Molded Case Circuit Breaker, LAL Series 300A, 3 Pole, 600V AC (LAL36300)
- Eaton Circuit Breakers