Shop All Circuit Breakers
Eaton
IEC Miniature Circuit Breaker, FAZ-NA Series 20A, 1 Pole, 277/480V AC, D Curve
Mfr # FAZ-D20/1-NA-SP
Zoro # G7586722
original price:
$76.72
8% off
$70.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FAZ-NA
- Number of Poles 1
- AC Voltage Rating 277/480V AC
- Circuit Breaker Type Miniature Circuit Breaker
- Phase 1
Product Information
- Brand Eaton
- MFR # FAZ-D20/1-NA-SP
- Zoro # G7586722
- UPC # 786680133176
- Country of Origin Spain
- Category Circuit Breakers
Dimensions
Frame Size | 40A/FAZ |
Width | 3 in |
Depth | 4.25 in |
Min. Wire Size | 18 AWG |
Max. Wire Size | 6 AWG |
Length (Straight Wireway) | 1.0 in |
Length | 1 in |
Description
IEC Miniature Circuit Breaker, Amps 20 A, Number of Poles 1, Curve Type D, AC Voltage Rating 277/480V AC, DC Voltage Rating 48V DC, Max. AIR Rating 14kA at 277/480V AC, Phase 1, Meets UL Type UL 489, Terminal Connection Screw Clamp, Series FAZ-NA, Trip Type Thermal Magnetic, Circuit Breaker Mounting Style DIN Rail
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Tee, White, Tees (40N2F15WH)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 10A, 600V AC, Non-Indicating (KLKR010)
- NVENT HOFFMAN CONCEPT Adjustable-Depth Mounting Kits, (CAM122)
- ENERGIZER Smart Wi-Fi 4-Outlet Wall Tap (EWT3-1000-WHT)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 15A, 1 Pole, 277/480V AC, D Curve (FAZ-D15/1-NA-SP)
- EATON Combination Circuit Breaker, CHF Series 20A, 1 Pole, 120/240V AC (544703)
- EATON Molded Case Circuit Breaker, EG Series 100A, 3 Pole, 347/600V AC (EGH3100FFG)
- EATON Circuit Breaker, FAZ Series 6A, 3 Pole, 277/480V AC, D Curve (FAZ-D6/3)
- EATON Molded Case Circuit Breaker, RGH Series 2000A, 3 Pole, 600V AC (RGH320033E)
- EATON Circuit Breaker, PDG Series 125A, 3 Pole, 600V AC, A Curve (PDG23G0125TFFL)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 50A, 2 Pole, 120/240V AC (UBIZ0250)
- Eaton Circuit Breakers