Shop All Control Relays
Eaton
IEC Mini Control Relay4NO24VAC10A
Mfr # XTRM10A40T
Zoro # G0964205
original price:
$64.07
8% off
new price: $58.65
/ea
$58.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 6A @ 240V
- DC Contact Rating - Relay 2.50A @ 24V
- Number of Pins - Relay 10
- Contact Form - Relay (4) SPST-NO
- Mounting - Relay DIN Rail
Product Information
- Brand Eaton
- MFR # XTRM10A40T
- Zoro # G0964205
- UPC # 786685363677
- Country of Origin Germany
- Category Control Relays
Dimensions
Body Height - Relay | 2.28 in |
Overall Height - Relay | 2.28 in |
Body Depth - Relay | 2.13 in |
Body Width - Relay | 1.77 in |
Frame size | 45 mm - mini |
Product Width | 1.8 in |
Product Height | 2.1 in |
Product Length/Depth | 2.3 in |
Frame Size | 45 mm |
Body Width | 1.77 in |
Body Height | 2.1 in |
Overall Height | 2.28 in |
Body Depth | 2.05 in |
Description
IEC Mini Control Relay, Current Rating 10 A, Contact Form 4NO, Contact Rating (DC) 2.5 A @ 24V, Coil Voltage 24V AC, Contact Rating (AC) 6 A @ 240V, Relay Style IEC, Electrical Connection Screw Terminal, Mounting Style DIN Rail, Power Consumption 3.9 VA, IP Rating IP20, Frame Size 45 mm, NEMA Size Not Applicable, Compatible with Series XTRM Mini Control Relays, Maximum Operating Temperature 122 Degrees F, Frequency 50/60 Hz, Body Depth 2.05 in, Body Height 2.1 in, Body Width 1.77 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 36 in. (EXGJH-236)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 3R, Hinged (RHC242408)
- LEVITON Switch Sp 15A Ivory (05226-0IS)
- MONOPRICE Speaker Wire 16AWG Cl2 2 Conductor, 250ft (2824)
- EATON IEC Control Relay, 4NO, 24VDC, 16A (XTRE10B40TD)
- EATON IEC Mini Control Relay, 2NO/2NC, 24VAC, 10A (XTRM10A22T)
- EATON Extension Module, Inputs 8, Outputs 4 (EASY-E4-DC-12TC1)
- EATON IEC Mini Control Relay, 4NO, 24VDC, 10A (XTRM10A40TD)
- EATON IEC Control Relay4NO240VAC16A (XTRE10B40B)
- EATON IEC Control Relay2NO/2NC480VAC16A (XTRE10B22C)
- EATON Extension Module, Inputs 8, Outputs 4 (EASY-E4-UC-12RC1)
- Eaton Electrical Relays