Shop All Control Relays
Eaton
IEC Mini Control Relay4NO208VAC10A
Mfr # XTRM10A40E
Zoro # G0966725
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 6A @ 240V
- DC Contact Rating - Relay 2.50A @ 24V
- Number of Pins - Relay 10
- Contact Form - Relay (4) SPST-NO
- Mounting - Relay DIN Rail
Product Information
- Brand Eaton
- MFR # XTRM10A40E
- Zoro # G0966725
- UPC # 786685363653
- Country of Origin Germany
- Category Control Relays
Dimensions
Body Depth - Relay | 2.13 in |
Body Height - Relay | 2.28 in |
Overall Height - Relay | 2.28 in |
Body Width - Relay | 1.77 in |
Body Depth | 2.13 in |
Body Height | 28 in |
Frame Size | 45 mm |
Body Width | 1.77 in |
Overall Height | 2.28 in |
Description
IEC Mini Control Relay, Current Rating 6 A, Contact Form 4NO, Contact Rating (DC) 2.5 A @ 24V, Coil Voltage 208V AC, Contact Rating (AC) 6 A @ 240V, Relay Style IEC, Electrical Connection Screw Terminal, Mounting Style DIN Rail, Power Consumption 3.9 VA, IP Rating IP20, Frame Size 45 mm, NEMA Size Not Applicable, Compatible with Series XTRM Mini Control Relays, Maximum Operating Temperature 122 Degrees F, Frequency 60 Hz, Body Depth 2.13 in, Body Height 28 in, Body Width 1.77 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Vac Dmr, PIR, 120-277V AC, Ivory (ODD10-IDI)
- DISCO Blue Wire Terminal Butt Conn 16-14 Ga. Wire Crimp/Seal PK25 (2067PK)
- ZORO SELECT Channel Connecting Plate, Gold (V339Y)
- BURNDY Two Hole Lug Compress Conct, 500 kcmil (YA342TC38)
- EATON IEC Mini Control Relay4NO120VAC10A (XTRM10A40A)
- EATON IEC Mini Control Relay4NO480VAC10A (XTRM10A40C)
- EATON Extension Module, Inputs 8, Outputs 4 (EASY-E4-AC-12RC1)
- EATON IEC Control Relay2NO/2NC480VAC16A (XTRE10B22C)
- EATON IEC Control Relay2NO/2NC208VAC16A (XTRE10B22E)
- EATON IEC Control Relay2NO/2NC24VAC16A (XTRE10B22T)
- SCHNEIDER ELECTRIC IEC Control Relay, 1NO/1NC, 120VAC, 10A (CA2SK11G7)
- Eaton Electrical Relays