Shop All Control Relays
Eaton
IEC Mini Contrl Relay, 2NO/2NC, 120VAC, 10A
Mfr # XTRM10A22A
Zoro # G2450156
product price: $62.39
/ea
$62.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 6A @ 240V
- DC Contact Rating - Relay 2.50A @ 24V
- Number of Pins - Relay 10
- Contact Form - Relay (2) SPST-NC, (2) SPST-NO
- Mounting - Relay DIN Rail
Product Information
- Brand Eaton
- MFR # XTRM10A22A
- Zoro # G2450156
- UPC # 786685353593
- Country of Origin Germany
- Category Control Relays
Dimensions
Body Depth - Relay | 2.13 in |
Body Height - Relay | 2.28 in |
Overall Height - Relay | 2.28 in |
Body Width - Relay | 1.77 in |
Product Height | 2 in |
Product Length/Depth | 2.5 in |
Frame size | 45 mm - mini |
Product Width | 2.5 in |
Body Width | 1.77 in |
Body Depth | 2.05 in |
Body Height | 2 in |
Frame Size | 45 mm |
Overall Height | 2.28 in |
Description
IEC Mini Control Relay, Current Rating 10 A, Contact Form 2NO/2NC, Contact Rating (DC) 2.5 A @ 24V, Coil Voltage 110/120V AC, Contact Rating (AC) 6 A @ 240V, Relay Style IEC, Electrical Connection Screw Terminal, Mounting Style DIN Rail, Power Consumption 3.9 VA, IP Rating IP20, Frame Size 45 mm, NEMA Size Not Applicable, Compatible with Series XTRM Mini Control Relays, Maximum Operating Temperature 122 Degrees F, Frequency 50/60 Hz, Body Depth 2.05 in, Body Height 2 in, Body Width 1.77 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY J-Hook, Hammer On 1/8-1/4 In Flange (CAT1224)
- MIDWEST FASTENER 22 WG to 18 WG x .157" Insulated Bullet Receptacles 20PK (70042)
- HUBBELL Wall Switch, 20A, Ivory, 1 HP, 3-Way Switch (CSB320I)
- SCHNEIDER ELECTRIC Plain mounting plate H300xW300mm made of galvanised sheet steel (NSYMM33)
- EATON IEC Mini Control Relay, 2NO/2NC, 24VAC, 10A (XTRM10A22T)
- EATON IEC Mini Control Relay2NO/2NC480VAC10A (XTRM10A22C)
- EATON IEC Mini Contrl Relay, 2NO/2NC, 208VAC, 10A (XTRM10A22E)
- EATON IEC Mini Control Relay4NO120VAC10A (XTRM10A40A)
- EATON IEC Control Relay2NO/2NC240VAC16A (XTRE10B22B)
- EATON IEC Control Relay, 4NO, 24VDC, 16A (XTRE10B40TD)
- SCHNEIDER ELECTRIC IEC Control Relay, 3NO/1NC, 120VAC, 10A (CA2KN31G7)
- Eaton Control Relays