Shop All IEC Magnetic Contactors
Eaton
IEC Magnetic Contactor, 3 Poles, 480 V AC, 65 A, Reversing: Yes
Mfr # XTCR065D11C
Zoro # G2541427
product price: $740.99
/ea
Free Shipping & Returns
$740.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 65 A
- Action Reversing
- Full Load Amps-Resistive 98 A
- Type Full voltage reversing contactor
- Number of Poles 3
Product Information
- Brand Eaton
- MFR # XTCR065D11C
- Zoro # G2541427
- UPC # 786685352893
- Country of Origin Germany
- Category IEC Magnetic Contactors
Dimensions
Height | 4.33 in |
Width | 4.33 in |
Depth | 5.79 in |
Frame Size | D |
Product Width | 9.5 in |
Product Length/Depth | 6.5 in |
Product Height | 6 in |
Mounting Hole Distance - Width | 1.77 in |
Overall Depth | 6.5 in |
Mounting Hole Diameter | 0.16 in |
Overall Height | 6 in |
Overall Width | 9.5 in |
Mounting Hole Distance - Height | 4.13 in |
Description
IEC Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 415/480V AC, Number of Poles 3, Full Load Current - Inductive 65 A, Full Load Current - Resistive 98 A, Reversing Capability Reversing, Overall Height 6 in, Overall Width 9.5 in, Terminal Connection Type Screw Terminals, Frame Size D, Mounting Style DIN Rail, Panel, Series XT, Number of Auxillary Contacts 2, Contactor Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 2" x 10FT- White (WL-ED-PE-200-10-WT)
- RESIDEO Solid State Relay 208/240 Vac Input Voltage 24 Vac Control Signal (RT850T-240)
- SQUARE D Molded Case Circuit Breaker, BDA Series 100A, 3 Pole, 347/600V AC, B Curve (BDA36100)
- EATON Thermal Unit, 15.00 to 16.00A (FH45)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 65 A, Reversing: Yes (XTCR065D11A)
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 7 A, Reversing: No (XTCE007B10E)
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 240 V AC, 9 A, Reversing: No (XTMC9A10B)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 95 A, Reversing: No (XTCE095F00B)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 50 A, Reversing: No (XTCE050D00TD)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 18 A, Reversing: No (XTCE018C01T)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 12 A, Reversing: Yes (3RA23248XB301AK6)
- Eaton Contactors & Contacts