Shop All IEC Magnetic Contactors
Eaton
IEC Magnetic Contactor, 3 Poles, 480 V AC, 170 A, Reversing: No
Mfr # XTCE170G00C
Zoro # G6362867
product price: $789.99
/ea
Free Shipping & Returns
$789.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 170 A
- Full Load Amps-Resistive 190 A
- Action Non-Reversing
- Type Full voltage non-reversing contactor
- Number of Poles 3
Product Information
- Brand Eaton
- MFR # XTCE170G00C
- Zoro # G6362867
- UPC # 786685213699
- Country of Origin Germany
- Category IEC Magnetic Contactors
Dimensions
Height | 4.37 in |
Width | 4.37 in |
Depth | 5.59 in |
Frame Size | G |
Product Height | 6.89 in |
Product Width | 6.732 in |
Product Length/Depth | 3.583 in |
Mounting Hole Diameter | 0.24 in |
Mounting Hole Distance - Height | 6.14 in |
Overall Height | 6.89 in |
Overall Width | 6.73 in |
Mounting Hole Distance - Width | 2.79 in |
Overall Depth | 3.58 in |
Description
IEC Magnetic Contactor, Auxiliary Contact Form Auxiliary Contacts Not Included, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 480/500V AC, Number of Poles 3, Full Load Current - Inductive 170 A, Full Load Current - Resistive 190 A, Reversing Capability Non-Reversing, Overall Height 6.89 in, Overall Width 6.73 in, Terminal Connection Type Screw Terminals, Frame Size G, Mounting Style DIN Rail, Panel, Series XT, Number of Auxillary Contacts 0, Contactor Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 1-5/8" W, 5 ft. L, Silver, Strut Channel Style: Standard (FS-200 PG 60.00)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Conector, 1/2 In., Nylon, Straght (P050NBKA)
- BRYANT Straight Blade Devices, Portable Boxes, Standard, With 2 Duplex Plates, Yellow (BRY3000)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-38-X)
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 24 V DC, 6 A, Reversing: No (XTMC6A10TD)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: No (XTCE009B01T)
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 24 V AC, 6 A, Reversing: No (XTMC6A01T)
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 18 A, Reversing: No (XTCE018C10E)
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 80 A, Reversing: No (XTCE080F00E)
- EATON Miniature IEC Magnetic Contactor, 4 Poles, 208 V AC, 9 A, Reversing: No (XTMF9A00E)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 40 A, Reversing: No (3RT20351KB40)
- Eaton Motor Controls