Shop All IEC Magnetic Contactors
Eaton
IEC Magnetic Contactor, 3 Poles, 240 V AC, 18 A, Reversing: Yes
Mfr # XTCR018C21B
Zoro # G3427173
product price: $418.99
/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 18 A
- Full Load Amps-Resistive 40 A
- Action Reversing
- Type Full voltage reversing contactor
- Number of Poles 3
Product Information
- Brand Eaton
- MFR # XTCR018C21B
- Zoro # G3427173
- UPC # 786685352633
- Country of Origin Romania
- Category IEC Magnetic Contactors
Dimensions
Height | 3.54 in |
Width | 3.54 in |
Depth | 5.79 in |
Product Height | 4.5 in |
Frame Size | C |
Product Width | 7.5 in |
Product Length/Depth | 4.75 in |
Mounting Hole Diameter | 0.16 in |
Overall Width | 7.5 in |
Overall Depth | 4.75 in |
Mounting Hole Distance - Height | 2.95 in |
Overall Height | 4.5 in |
Mounting Hole Distance - Width | 1.77 in |
Description
IEC Magnetic Contactor, Auxiliary Contact Form 2NO/2NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 220/240V AC, Number of Poles 3, Full Load Current - Inductive 18 A, Full Load Current - Resistive 40 A, Reversing Capability Reversing, Overall Height 4.5 in, Overall Width 7.5 in, Terminal Connection Type Screw Terminals, Frame Size C, Mounting Style DIN Rail, Panel, Series XT, Number of Auxillary Contacts 4, Contactor Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB4BG4)
- EATON BUSSMANN UL Class Fuse, H Class, NOS Series, Fast-Acting, 125A, 600V AC, Non-Indicating (NOS-125)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCA10-38-L)
- MINUTEMAN UPS 2-Pack Strips- 241 Joules- 3-ft Cord, 2PK (MM-MMS362P)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 95 A, Reversing: No (XTCE095F00B)
- EATON IEC Mini Magnetic Contactor, 3 Poles, 24 V AC, 6 A, Reversing: No (XTMC6A10T)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 65 A, Reversing: No (XTCE065D00A)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 65 A, Reversing: No (XTCE065D00TD)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 18 A, Reversing: No (XTCE018C01TD)
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 18 A, Reversing: No (XTCE018C10E)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 50 A, Reversing: No (XTCE050D00C)
- Eaton Contactors & Contacts