Shop All IEC Magnetic Contactors
Eaton
IEC Magnetic Contactor, 3 Poles, 24 V DC, 150 A, Reversing: No
Mfr # XTCE150G00TD
Zoro # G2734566
product price: $859.99
/ea
Free Shipping & Returns
$859.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 150 A
- Full Load Amps-Resistive 190 A
- Action Non-Reversing
- Type Full voltage non-reversing contactor
- Number of Poles 3
Product Information
- Brand Eaton
- MFR # XTCE150G00TD
- Zoro # G2734566
- UPC # 786685364872
- Country of Origin Romania
- Category IEC Magnetic Contactors
Dimensions
Height | 3.54 in |
Width | 3.54 in |
Depth | 6.26 in |
Product Height | 6.69291339 in |
Product Length/Depth | 6.2992126 in |
Product Width | 4.37007874 in |
Mounting Hole Diameter | 0.24 in |
Overall Height | 6.69 in |
Overall Width | 4.37 in |
Mounting Hole Distance - Width | 2.79 in |
Mounting Hole Distance - Height | 6.14 in |
Frame Size | G |
Overall Depth | 6.3 in |
Description
IEC Magnetic Contactor, Auxiliary Contact Form Auxiliary Contacts Not Included, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 24-27V DC, Number of Poles 3, Full Load Current - Inductive 150 A, Full Load Current - Resistive 190 A, Reversing Capability Non-Reversing, Overall Height 6.69 in, Overall Width 4.37 in, Terminal Connection Type Screw Terminals, Frame Size G, Mounting Style DIN Rail, Panel, Series XT, Number of Auxillary Contacts 0, Contactor Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON WALLPLATES RENU 3 GANG WLPLT NAVAJO SAND (REWP3-NS)
- TORK Replacement Motor, 208 to 277VAC (201)
- DAYTON General Purpose Relay, 24V DC Coil Volts, Square, 5 Pin, SPDT (1EHD8)
- LEVITON Rocker Switch 15A 120 277V Spdt Dec Sw Gray (5657-2GY)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 150 A, Reversing: No (XTCE150G00T)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 150 A, Reversing: No (XTCE150G00A)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 65 A, Reversing: No (XTCE065D00C)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 115 A, Reversing: No (XTCE115G00B)
- EATON IEC Magnetic Contactor, 4 Poles, 120 V AC, 12 A, Reversing: No (XTCF020B00A)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 18 A, Reversing: No (XTCE018C01A)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 32 A, Reversing: No (XTCE032C01A)
- Eaton Motor Controls