Shop All IEC Magnetic Contactors
Eaton
IEC Magnetic Contactor, 3 Poles, 120 V AC, 65 A, Reversing: Yes
Mfr # XTCR065D11A
Zoro # G3362852
original price:
$950.99
15% off
new price: $801.99
/ea
Free Shipping & Returns
$801.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 65 A
- Full Load Amps-Resistive 98 A
- Action Reversing
- Type Full voltage reversing contactor
- Number of Poles 3
Product Information
- Brand Eaton
- MFR # XTCR065D11A
- Zoro # G3362852
- UPC # 786685365053
- Country of Origin Germany
- Category IEC Magnetic Contactors
Dimensions
Height | 4.33 in |
Width | 4.33 in |
Depth | 5.79 in |
Product Width | 6.5 in |
Product Height | 6 in |
Product Length/Depth | 9.5 in |
Mounting Hole Diameter | 0.16 in |
Overall Width | 6.5 in |
Mounting Hole Distance - Width | 1.77 in |
Frame Size | D |
Mounting Hole Distance - Height | 4.13 in |
Overall Depth | 9.5 in |
Overall Height | 6 in |
Description
IEC Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 110/120V AC, Number of Poles 3, Full Load Current - Inductive 65 A, Full Load Current - Resistive 98 A, Reversing Capability Reversing, Overall Height 6 in, Overall Width 6.5 in, Terminal Connection Type Screw Terminals, Frame Size D, Mounting Style DIN Rail, Panel, Series XT, Number of Auxillary Contacts 2, Contactor Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Hazardous Location Push Button with Contacts, 30 mm, 1 NC, 1 NO, Red (10250T706R)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 3/4 In.Dia. (7DN)
- MONOPRICE Relief Boot, RJ45, White, PK50 (7275)
- KABLE KONTROL Flame Retardant Split Wire Loom - Polypropylene – 5/8” Inch Diameter – 100’ Feet Long – Black (FRPPWL.750-100SP)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 65 A, Reversing: Yes (XTCR065D11C)
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 18 A, Reversing: No (XTCE018C10E)
- EATON Miniature IEC Magnetic Contactor, 4 Poles, 208 V AC, 9 A, Reversing: No (XTMF9A00E)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 40 A, Reversing: No (XTCE040D00TD)
- EATON IEC Magnetic Contactor, 4 Poles, 24 V DC, 12 A, Reversing: No (XTCF020B00TD)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 32 A, Reversing: No (XTCE032C10TD)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 50 A, Reversing: No (XTCE050D00C)
- Eaton Contactors & Contacts