Shop All Control Relays
Eaton
IEC Control Relay4NO24VAC16A
Mfr # XTRE10B40T
Zoro # G0572205
product price: $68.49
/ea
$68.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 6A @ 240V
- DC Contact Rating - Relay 10A @ 24V
- Number of Pins - Relay 10
- Contact Form - Relay (4) SPST-NO
- Mounting - Relay DIN Rail
Product Information
- Brand Eaton
- MFR # XTRE10B40T
- Zoro # G0572205
- UPC # 786685364650
- Country of Origin Romania
- Category Control Relays
Dimensions
Body Depth - Relay | 2.95 in |
Body Height - Relay | 2.68 in |
Body Width - Relay | 1.77 in |
Overall Height - Relay | 2.68 in |
Frame size | 45 mm - standard |
Product Width | 3 in |
Product Length/Depth | 2 in |
Product Height | 3 in |
Body Width | 1.77 in |
Body Height | 3 in |
Frame Size | 45 mm |
Overall Height | 3 in |
Body Depth | 2.97 in |
Description
IEC Control Relay, Current Rating 10 A, Contact Form 4NO, Contact Rating (DC) 10 A @ 24V, Coil Voltage 24V AC, Contact Rating (AC) 6 A @ 240V, Relay Style IEC, Electrical Connection Screw Terminal, Mounting Style DIN Rail, Power Consumption 3.3 VA, IP Rating IP20, Frame Size 45 mm, NEMA Size Not Applicable, Compatible with Series XTRE Control Relays, Maximum Operating Temperature 140 Degrees F, Frequency 50/60 Hz, Body Depth 2.97 in, Body Height 3 in, Body Width 1.77 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Interior, HCP, 1200A, Main Lug (HCP235912N)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6A, Blue, 50 ft. (HC6AB50)
- SIEMENS Miniature Circuit Breaker, BL Series 20A, 2 Pole, 120/240V AC (B220)
- LUTRON Pico Smart Remote Mounting Kit (PJ2-WALL-WH-L01)
- EATON IEC Control Relay4NO240VAC16A (XTRE10B40B)
- EATON IEC Control Relay, 4NO, 120VAC, 16A (XTRE10B40A)
- EATON Extension Module, Inputs 8, Outputs 4 (EASY-E4-UC-12RCX1)
- EATON IEC Control Relay, 2NO/2NC, 120VAC, 16A (XTRE10B22A)
- EATON IEC Mini Control Relay, 2NO/2NC, 24VDC, 10A (XTRM10A22TD)
- EATON IEC Mini Control Relay, 4NO, 24VDC, 10A (XTRM10A40TD)
- AMETEK LIQUID LEVEL 120V-AC CONTROL RELAY (1500-D-L1-S3-OC-X)
- Eaton Electrical Relays