Shop All Notification & Audible Devices
Eaton
Horn Strobe, Red, 0.170A, Wall Mnt, 115 CP
Mfr # CN125710
Zoro # G4703730
original price:
$110.20
16% off
new price: $92.29
/ea
Free Shipping & Returns
$92.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL, ULC, FM, CSFM
- Mounting Wall
- Indoor/Outdoor Indoor, Outdoor
- Voltage 24V DC
- Sound Pattern Continuous/Pulse
Product Information
- Brand Eaton
- MFR # CN125710
- Zoro # G4703730
- UPC # 786697257100
- Country of Origin United States
- Category Notification & Audible Devices
Dimensions
Diameter | 6 in |
Height | 6 in |
Depth | 3 in |
Width | 6 in |
Description
Audible Alarm Type Horn, Visual Indicator Type Strobe, Voltage 24V DC, Decibels 99 dB, Sound Pattern Continuous/Pulse, Indoor/Outdoor Indoor, Outdoor, Mounting Wall, Height 6 in, Width 6 in, Depth 3 in, Diameter 6 in, Vibrating No, Lens Color Clear, Current Drawn 0.170 A, Housing Color Red, Lens Material Polycarbonate, Housing Material Plastic, Lens Design Strobe Tube, Light Output 115 CP, Flashes per Minute 60, Lamp Type Xenon, Operating Temp. -40 Degrees to 150 Degrees F, Features Outdoor Use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Work Gloves, M ( 8 ), Black/Orange (MXVSBE/M)
- ERB SAFETY Safety Vest, Flame Retardant Treated, Class 2, S195C, Hi-Viz Orng, 2XL (64730)
- ALTA Knee Pads, Hard Shell Style, PR (50413.00)
- BADGER TAG & LABEL Inspection/Test Record Tag, 3 in. W, PK25 (120)
- EATON Chime, White, Indoor, 83dB, 0.22A, 0.73W (CN125792)
- EATON Speaker, White, Indoor, 93dB, 0.22A, 8W, 24VDC (CN115819)
- EATON Speaker, White, Indoor, 85dB, 2W, 24VDC (ELSPKW)
- EATON ELUXA HORN STROBE (ELHSWC)
- EATON Speaker, White, Indoor, 93dB, 0.22A, 8W (CN115811)
- EATON Speaker, Red, Indoor, 93dB, 8W, 24VDC (CN115940)
- EATON Speaker, Red, Indoor, 94dB, 8W, 6in H (CN115794)
- Eaton Fire Protection