Shop All Limit Switches
Eaton
Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side
Mfr # E50BR16P
Zoro # G5233051
original price:
$662.99
13% off
new price: $574.99
/ea
Free Shipping & Returns
$574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Rotary
- Actuator Style - Limit Switch No Lever, Rotary
- Contact Form- Switches 2NC/2NO
- Actuator Location - Limit Switch Side
- AC Contact Rating - Limit Switch 10A @ 600V
Product Information
- Brand Eaton
- MFR # E50BR16P
- Zoro # G5233051
- UPC # 782113135113
- Country of Origin Mexico
- Category Limit Switches
Dimensions
Body Width - Limit Switch | 1.54 in |
Width | 1.54" |
Actuator Length - Limit Switch | 1.44 in |
Depth | 2.46" |
Body Depth - Limit Switch | 1.78 in |
Actuator Length | 1.44" |
Body Height - Limit Switch | 3.13 in |
Height | 4.22" |
Overall Height | 4.67 in |
Body Depth | 1.58 in |
Overall Depth | 1.54 in |
Body Width | 1.54 in |
Body Height | 3.13 in |
Mounting Hole Diameter | 0.2 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 2.25 in |
Description
Plug-In Limit Switch, Actuator Style - Limit Switch No Lever, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches 2NC/2NO, Actuator Length - Limit Switch 1.44 in, Body Height - Limit Switch 3.13 in, Body Width - Limit Switch 1.54 in, Body Depth - Limit Switch 1.78 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 3, 3S, 4X, 6P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Push Button operator, 22 mm, Red (M22M-DRP-R)
- SCHNEIDER ELECTRIC Power plug-in relay, 15 A, 1 CO, with LE, 230V AC Coil Volts, 1 C/O (RPM12P7)
- BURNDY Mechanicl Conn, 600 kcmil to 2 AWG, 4 Cond (KK4A36U4N)
- CARLING TECHNOLOGIES Circuit Breaker, A Series 15A, 1 Pole, 250V AC, Medium Curve (AA1-B0-34-615 -5D1-I)
- EATON Limit Switch, Wobble Stick, 1NC/1NO, 4A @ 400V AC, Actuator Location: Top (LS-S11S-S)
- EATON Limit Switch, Plunger, Roller Lever, 1NC/1NO, 4A @ 400V AC, Actuator Location: Top (LS-S11S-LS)
- EATON Heavy Duty Limit Switch, Plunger, 2NC/2NO, 10A @ 600V AC, Actuator Location: Top (E50BT2)
- EATON Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (E50NN1)
- EATON Limit Switch, Plunger, Roller Lever, 1NC/1NO, 6A @ 250V AC, Actuator Location: Top (LSM-11S-L)
- EATON Limit Switch, Plunger, Roller, 1NC/1NO, 4A @ 400V AC, Actuator Location: Top (LS-S11S-P)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZE6-2RQ)
- Eaton Limit Switches & Accessories