Shop All Limit Switches
Eaton
Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC
Mfr # E50AL1
Zoro # G5232263
original price:
$461.89
11% off
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Rotary
- Actuator Style - Limit Switch No Lever, Rotary
- Contact Form- Switches 1NC/1NO
- Actuator Location - Limit Switch Side
- AC Contact Rating - Limit Switch 10A @ 600V
Product Information
- Brand Eaton
- MFR # E50AL1
- Zoro # G5232263
- UPC # 782113307411
- Country of Origin Mexico
- Category Limit Switches
Dimensions
Body Height - Limit Switch | 3.13 in |
Body Depth - Limit Switch | 1.78 in |
Body Width - Limit Switch | 1.54 in |
Actuator Length - Limit Switch | 1.54 in |
Height | 1.09" |
Depth | 2.46" |
Actuator Length | 1.54 in |
Width | 1.54" |
Product Height | 2.46 in |
Product Length/Depth | 4.22 in |
Overall Width | 1.54 in |
Body Depth | 1.78 in |
Overall Height | 2.46 in |
Body Width | 1.54 in |
Overall Depth | 4.22 in |
Manufacturer Warranty Length | 1 yr |
Mounting Hole Diameter | 0.2 in |
Body Height | 3.13 in |
Description
Plug-In Limit Switch, Actuator Style - Limit Switch No Lever, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 1.54 in, Body Height - Limit Switch 3.13 in, Body Width - Limit Switch 1.54 in, Body Depth - Limit Switch 1.78 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 3, 3S, 4X, 6P
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Adapter Pvc Terminl1-1/2 (5140107C)
- HUBBELL Receptacle, Stud, Grn, Male, Taper Nose (HBL15MRSGN)
- TELEMECANIQUE SENSORS Flat Reflector, Round, Polarized Retroreflective Photoelectric Sensors, Silver (RF30)
- NVENT HOFFMAN Terminal Box, Type 3r, 23.00x12.00x4.50 (TB3R201)
- EATON Limit Switch, Roller Lever, Rotary, 1NC/1NO, 6A @ 250V AC (LSM-11S-RL)
- EATON Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (E50BL1)
- EATON Limit Switch, Plunger, Roller Lever, 1NC/1NO, 4A @ 400V AC, Actuator Location: Top (LS-S11S-LB)
- EATON Heavy Duty Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (E50AT3)
- EATON Limit Switch, Plunger, Roller Lever, 1NC/1NO, 4A @ 400V AC (LS-S11S-L)
- EATON Limit Switch, Plunger, Roller, 1NC/1NO, 4A @ 400V AC, Actuator Location: Top (LS-S11S-P)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (LSM2D)
- Eaton Limit Switches