Shop All Safety Switches
Eaton
Fusible 240V AC, 250V DC, 30 A
Mfr # FDPWT3211R
Zoro # G604383612
product price: $896.99
/ea
Free Shipping & Returns
$896.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Method Fusible
- Voltage 240V AC, 250V DC
- HP 7.5 hp @ 240V AC, 5 hp @ 250V DC
- Amps AC 30 A
- Width 8 in
Product Information
- Brand Eaton
- MFR # FDPWT3211R
- Zoro # G604383612
- Country of Origin Unknown
- Category Safety Switches
Dimensions
Width | 8 in |
Height | 10 in |
Depth | 22 in |
Details
Protection Method | Fusible |
Voltage | 240V AC, 250V DC |
HP | 7.5 hp @ 240V AC, 5 hp @ 250V DC |
Amps AC | 30 A |
Fuse Type | Class R |
Gauge/Conductor | 14 to 1/0 AWG |
Number Of Poles | 3 |
No. of Poles | 3P |
Voltage (AC) | 240 V-AC |
Current | 30 A AMP |
Description
55
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Bracket, Mounting (9999BLX)
- HUBBELL Boot, Weatherproof (HBL6017)
- ELCO LIGHTING 12V AC Electronic Transformer (No Minimum Load) (LET-60H)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 32 A, Reversing: No (3RT20271BB40)
- EATON Nonfusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 60 A, NEMA 1 (DH362UGK)
- EATON Eaton DG221NRB 30A Outdoor Safety Switch (305224)
- EATON Fusible Safety Switch, General Duty, 240V AC, 3PST, 60 A, NEMA 3R (DG322NRB)
- EATON Fusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 100 A, NEMA 3R (DH363FRK)
- EATON Fusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 30 A, NEMA 1 (DH361FGK)
- EATON Fusible Safety Switch, General Duty, 240V AC, 3PST, 30 A, NEMA 1 (DG321NGB)
- SQUARE D Nonfusible Safety Switch, General Duty, 240V AC, 2PST, 60 A, NEMA 3R (DU222RB)
- Eaton Switches