Shop All Auxiliary Contacts
Eaton
FrntAux SeqA, 2NO/2NC, For XT Mini Contact
Mfr # XTMCXFA22
Zoro # G1152864
original price:
$41.69
15% off
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Auxiliary Contact
- Number of NO Aux. Contacts 2
- Number of NC Aux. Contacts 2
- Amps 10 A
- Mounting Front
Product Information
- Brand Eaton
- MFR # XTMCXFA22
- Zoro # G1152864
- UPC # 786685364032
- Country of Origin Romania
- Category Auxiliary Contacts
Dimensions
Height | 2 in |
Depth | 1.7 in |
Width | 1.3 in |
Product Width | 1.25 in |
Product Height | 1.5 in |
Description
Auxiliary Contact, Current AC 10 A, Number of Poles 4, Number of Contacts 4, Mounting Front, Number of Normally Open Contacts 2, Maximum Voltage Rating 600V AC, Number of Normally Closed Contacts 2, Terminal Connection Type Screw Clamp Terminals, Compatible with Series XTRM Miniature Control Relays
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonfusible Safety Switch, General Duty, 240V AC, 2PST, 60 A, NEMA 3R (DU222RB)
- NOARK Relay Oct Dpdt 10A Lt 24Vac Coil (JMK2P-I/24VAC)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 100 ft, Green, Nylon Jacket, PVC Insulation (11583284)
- MASTER APPLIANCE 55PC Solder and Seal Butt Splice Pack (MAS11821)
- EATON Side Aux Seq C, 1NO/1NC, For XT Frame C (XTCEXSCC11)
- EATON Frnt Aux Seq B, 1NO/1NC, For XT Frame D-G (XTCEXFBG11)
- EATON Cutler-Hammer Aux Contact Block, 2NO/2NC, 10A (C320SNP22)
- EATON Reversing Link Kit, For XT Mini Contactor (XTMCXRL)
- EATON Remote Reset Module, 120V (ZEB-XRR-120)
- EATON Cutler-Hammer DP Aux Contact, NO-NC, Side Mnt for 15-75A (C320KG3)
- SQUARE D Auxiliary Contact, 3A, 1NC (9999SX12)
- Eaton Motor Controls