Shop All Auxiliary Contacts
Eaton
Frnt Aux Seq A, 2NO/2NC, For XT Frame B-C
Mfr # XTCEXFAC22
Zoro # G0426194
product price: $42.75
/ea
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Auxiliary Contact
- Number of NO Aux. Contacts 2
- Number of NC Aux. Contacts 2
- Amps 16 A
- Mounting Front
Product Information
- Brand Eaton
- MFR # XTCEXFAC22
- Zoro # G0426194
- UPC # 786685353630
- Country of Origin Romania
- Category Auxiliary Contacts
Dimensions
Width | 2-1/2 in |
Depth | 1-1/2 in |
Height | 1-1/2 in |
Product Width | 1.5 in |
Product Length/Depth | 1.5 in |
Product Height | 1.5 in |
Description
Auxiliary Contact, Current AC 16 A, Number of Poles 4, Number of Contacts 4, Mounting Front, Number of Normally Open Contacts 2, Maximum Voltage Rating 500V AC, Number of Normally Closed Contacts 2, Terminal Connection Type Screw Clamp Terminals, Compatible with Series XTRE Control Relays
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Power And Data, NEMA 4X (P4X5E)
- RACO Bushing, 23/32" L, 1-1/2" Conduit (1106)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Black, 2" x 2" x 1' (6-Pack), No Mounting Holes (FS2X2BL6NM)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120V AC (QO115PCAFI)
- EATON Safety Cover (ZEB-XSC)
- EATON Cutler-Hammer Auxiliary Contacts, 1NC, Side Mnt, Size00-2 (C320KGS2)
- EATON Side Aux Seq B, 1NO/1NC, For XT Frame L-N (XTCEXSBN11)
- EATON Cutler-Hammer Auxiliary Contacts, 1NO, Side Mnt, Size00-2 (C320KGS1)
- EATON FrntAux SeqA, 1NO/1NC, For XT Mini Contact (XTMCXFA11)
- EATON Frnt Aux Seq A, 4NO, For XT Frame B-C (XTCEXFAC40)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LAD8N20)
- Eaton Contactors & Contacts