Shop All Manual Motor Switches
Eaton
Frnt Aux Contact, 1NO/1NC, For XT MMP B&D
Mfr # XTPAXFA11
Zoro # G0399165
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- For Use With XT MMP Frame B & D
- Product Width 1 in
- Special features Used with MMP (XTPB, XTPR, XTPM) and Manual Tranformer Protectors (XTPT)
- Contact configuration 1 NO-1 NC
Product Information
- Brand Eaton
- MFR # XTPAXFA11
- Zoro # G0399165
- UPC # 786685364292
- Country of Origin United States
- Category Manual Motor Switches
Dimensions
Product Width | 1 in |
Product Height | .25 in |
Product Length/Depth | 1 in |
Details
Type | Accessory |
Item | Auxiliary Contact |
For Use With | XT MMP Frame B & D |
Special features | Used with MMP (XTPB, XTPR, XTPM) and Manual Tranformer Protectors (XTPT) |
Contact configuration | 1 NO-1 NC |
Product Name | Eaton motor control auxiliary contact |
Compatible with Series | XTPB Manual Motor Protectors, XTPM Manual Motor Protectors, XTPR Manual Motor Protectors, XTPT Manual Transformer Protectors |
Mounting | Front |
Number of Normally Open Contacts | 1 |
Number of Normally Closed Contacts | 1 |
Number of Contacts | 2 |
Maximum Voltage Rating | 250V DC, 440V AC |
Description
Auxiliary Contact, Number of Contacts 2, Mounting Front, Number of Normally Open Contacts 1, Maximum Voltage Rating 250V DC, 440V AC, Number of Normally Closed Contacts 1, Compatible with Series XTPB Manual Motor Protectors, XTPM Manual Motor Protectors, XTPR Manual Motor Protectors, XTPT Manual Transformer Protectors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT ACT Cable Tie Removal Tool (TL-ACT-MG-1300)
- SCHNEIDER ELECTRIC Guard, F/30mm Mushroom Operator (9001K68)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 25 A, Reversing: No (XTCE025C01B)
- SCHNEIDER ELECTRIC Push Button, 30 mm, Black (9001SKR1BH1)
- EATON Manual Motor Starter, NEMA, 3P, M-1 (B100J1C)
- EATON Manual Motor Starter, NEMA, 3P, M-0 (B100W0C)
- EATON Cutler-Hammer Manual Motor Starter, NEMA, 3P, M-0 (B100M0C)
- EATON Manual Motor Starter, NEMA, 3P, M-1 (B100M1CA)
- EATON Manual Motor Starter, NEMA, 3P, M-0 (B100S0C)
- EATON Rotary Handle Mechanism, IP65 Red/Yellow (XTPAXRHMRY)
- HUBBELL KELLEMS Manual Motor Switch, 40A, 600VAC, 3P (HBL7843D)
- Eaton Motor Controls