Shop All Switch Accessories
Eaton
Four Pin Male Receptacle
Mfr # M12A
Zoro # G7222871
product price: $53.55
/ea
$53.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. No. LSE
- Operating temperature - max 158°F
- Operating temperature - min -13°F
- Product Height 3.58 in
- Product Width .91 in
Product Information
- Brand Eaton
- MFR # M12A
- Zoro # G7222871
- UPC # 786685392110
- Country of Origin Germany
- Category Switch Accessories
Dimensions
Product Height | 3.58 in |
Product Width | .91 in |
Product Length/Depth | .87 in |
Overall Width | 5 in |
Overall Height | 1 1/4 in |
Overall Length | 8 in |
Details
Item | Receptacle |
For Use With | Mfr. No. LSE |
Operating temperature - max | 158°F |
Operating temperature - min | -13°F |
Certifications | UL Listed |
Application | LS-Titan |
Product Name | Eaton LS-Titan miniature DIN limit switch receptacle |
Compatible with Series | LS, LSE |
Product Type | Receptacle |
Compatible Product Type | Limit Switch |
Description
Receptacle, For Use With Mfr. No. LSE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 25 A, Reversing: No (XTCE025C10E)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 14 in W, 8 in D, NEMA 4; 12, Hinged (A16148CHFL)
- ELECTRIDUCT Wire Guard, White, PVC, 5 ft L, 3/4" W (SR-WG-075-5-WT)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 220/240 V AC, 7 A, Reversing: No (3RT20151AP61)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 1 to 3.75 In L (E50KL537)
- EATON Limit Switch Arm, Roller, 4.24 In Arm L (E50KL599)
- EATON Cutler-Hammer Neutral Kit, 240/480/600VAC/250/600VDC (DS100GK)
- EATON Limit Switch Adapter Plate, Adjustable (E50KH3)
- EATON Limit Switch Arm, Roller, 3.75 In Arm L (E50KL443)
- EATON Neutral Kit, 240/480/600VAC/250/600VDC (DS200GK)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007MA13)
- Eaton Switches