Shop All Push Button Switches
Eaton
FlushPushButtonOperator, Non-Illum, Red
Mfr # M22-D-R-K11
Zoro # G3634667
original price:
$31.90
18% off
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22.5 mm
- Head Material Plastic
- Bezel Silver
- Number of Operators 1
Product Information
- Brand Eaton
- MFR # M22-D-R-K11
- Zoro # G3634667
- UPC # 786685276205
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Length/Depth | 3 in |
Product Height | 2 in |
Product Width | 2 in |
Panel Cutout Diameter | 22 mm |
Overall Height | 1 in |
Overall Width | 1 in |
Overall Depth | 2.26 in |
Description
Flush Push Button Operator, Momentary Action, Head Material Plastic, Number of Operators 1, IP Rating IP67, IP69K, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Terminal Connection Spring Cage, Features Field Conversion from Momentary to Maintained can be Done, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Blue Armor 1000 Standard Harness, Tongue (H212006)
- SQUARE D Interior, 225A, 240V AC || 48V DC, 54 Poles (NQ454L2)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 12 Gang, Steel (A24P24G)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 to 60 V AC/DC, 25 A, Reversing: No (LC1D25BNE)
- EATON Push Button, 22.5 mm, 1NO, Green (M22-DL-G-K10-G)
- EATON Flush Push Button, Black, Green, Red, 22mm (M22-DR-X-SRG)
- EATON Non-ill Mom Pb Sil-bzl Flat Green, 22.5 mm, Green (M22-D-G-X1)
- EATON Non-Illuminated Push Button, 22 mm, 2NO, Green (C22-D-G-X1-K20)
- EATON Non-Illuminated Push Button, 30 mm, 2NO/2NC, Black (HT8AAHF1Q1)
- EATON Push Button, 22.5 mm, 2NO, Green (M22-DL-G-K20-G)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (30G468)
- Eaton Switches