Shop All Push Button Switches
Eaton
FlushPushButtonOperator, Non-Illum, Black
Mfr # M22-D-S-K20
Zoro # G3634822
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22.5 mm
- Head Material Plastic
- Bezel Silver
- Number of Operators 1
- Button Color Black
Product Information
- Brand Eaton
- MFR # M22-D-S-K20
- Zoro # G3634822
- UPC # 786685277806
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Length/Depth | 1.5 in |
Product Height | .5 in |
Product Width | 1.5 in |
Overall Depth | 2.26 in |
Panel Cutout Diameter | 22 mm |
Overall Width | 1 in |
Overall Height | 1 in |
Description
Flush Push Button Operator, Head Material Plastic, Number of Operators 1, IP Rating IP67, IP69K, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Terminal Connection Spring Cage, Features Field Conversion from Momentary to Maintained can be Done, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, C, 1/2 In. (OC-1)
- TECHFLEX Deutsch, Connector Kit, 2 Pin (DT02GY)
- SIEMENS IEC Control Relay, 4NO, 24V DC, 10 A (3RH21402FB40)
- EATON Cutler-Hammer Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (10250T21LB)
- EATON Push Button operator, 30 mm, Red (HT8CBR)
- EATON Push Button operator, 22 mm, Blue (M22M-DRH-B)
- EATON Push Button, 22.5 mm, 1NO/1NC, Red (M22-DL-R-K11-R)
- EATON Illuminated Push Button Operator, 30 mm, Green (HT8GBGF7)
- EATON Push Button operator, 22 mm, Black (M22M-DR-S)
- EATON Non-Illuminated Push Button, 22 mm, 1NO/1NC, Red (M22M-DP-R-K11)
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (XB4BS8445)
- Eaton Switches