Shop All Push Button Switches
Eaton
Flush Push Button, Red, Non-Illum, 22mm
Mfr # M22-DG-R
Zoro # G3633809
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22.5 mm
- Head Material Plastic
- Bezel Silver
- Number of Operators 1
Product Information
- Brand Eaton
- MFR # M22-DG-R
- Zoro # G3633809
- UPC # 786685276038
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Length/Depth | 7 in |
Product Height | 1.5 in |
Product Width | 5 in |
Panel Cutout Diameter | 22 mm |
Overall Width | 1 in |
Overall Depth | 2.26 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 1 in |
Description
Flush Push Button, Momentary, Head Material Plastic, Bezel Material Silver, IP Rating IP67, IP69K, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA 50APOWER INLET, BLACK, CARDED (A10-50INBKVP)
- HAMMOND Steel Enclosure, 3 in D (HJ643HLP)
- HUBBELL Pin and Sleeve Connector, 100A, 600VAC (HBL4100CS1W)
- EATON BUSSMANN Semiconductor Fuse, FWH-A14F Series, 10A, Fast-Acting, 500V AC, Cylindrical (FWH-10A14F)
- EATON Push Button operator, 22 mm, Blue (M22M-D-B)
- EATON Push Button operator, 22 mm, Black (M22M-DR-S)
- EATON Push Button operator, 30 mm, Green (HT8AEG)
- EATON Extended Push Button, Red, Non-Illum, 22mm (M22-DH-R)
- EATON Non-Illuminated Push Button, 30 mm, 1NC, Red (HT8ABRB)
- EATON SelectorSwitch, Non-Illum, 2Pos, 22mm, Black (M22-WRK-K11)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Yellow (ZB5AC5)
- Eaton Switches