Shop All Adjustable Frequency Drive Accessories
Eaton
Flange Kit, 9.63in.Dx14.96in.Hx6.61in.W
Mfr # DXG-ACC-FR2N12FK
Zoro # G0120998
product price: $67.15
/ea
$67.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Frame 2, PowerXL DG1 General Purpose Variable Frequency Drives
- Mounting Type Plug-In
- Phase 3
- Application Mounting Power Section Heat Sink
- Includes (2) Side Flange Plates, Bottom Flange Plate, Hardware, Top Flange Plate
Product Information
- Brand Eaton
- MFR # DXG-ACC-FR2N12FK
- Zoro # G0120998
- UPC # 786685887975
- Country of Origin China
- Category Adjustable Frequency Drive Accessories
Dimensions
Overall Height | 2 in |
Overall Width | 4 in |
Overall Depth | 0.98 in |
Details
Item | Flange Kit |
For Use With | Frame 2, PowerXL DG1 General Purpose Variable Frequency Drives |
Mounting Type | Plug-In |
Phase | 3 |
Application | Mounting Power Section Heat Sink |
Includes | (2) Side Flange Plates, Bottom Flange Plate, Hardware, Top Flange Plate |
Mfr. Stock No. | DXG-ACC-FR2N12FK |
Compatible with Manufacturer Part Number | Mfr. No. DG1-32012FB-C21C, Mfr. No. DG1-32017FB-C21C, Mfr. No. DG1-32025FB-C21C, Mfr. No. DG1-327D8FB-C21C, Mfr. No. DG1-34012FB-C21C, Mfr. No. DG1-34016FB-C21C, Mfr. No. DG1-34023FB-C21C, Mfr. No. DG1-349D0FB-C21C |
Description
Flange Kit, For Use with Series PowerXL, Compatible with Manufacturer Part Number Mfr. No. DG1-32012FB-C21C, Mfr. No. DG1-32017FB-C21C, Mfr. No. DG1-32025FB-C21C, Mfr. No. DG1-327D8FB-C21C, Mfr. No. DG1-34012FB-C21C, Mfr. No. DG1-34016FB-C21C, Mfr. No. DG1-34023FB-C21C, Mfr. No. DG1-349D0FB-C21C, For Use With Grainger Item Number 40HY76, 40HY83, 40HY95, 40HZ13, 40HZ21, 40HZ22, 40HZ29, 40HZ35, For Use With Frame 2, PowerXL DG1 General Purpose Variable Frequency Drives
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 4 Bore x 36 Stroke - 2 Rod (211412)
- COILHOSE PNEUMATICS Polycarbonate Bowl Assembly w/Guard for 30 Series F Manual Drain (29-3F40)
- DYNABRADE DYNASWIVEL FITTING (DB94300)
- SKF SKF 6003 2Z C3 GJN, Single Row Ball Bearings (6003 2Z C3 GJN)
- EATON Variable Frequency Drive, Input 480V AC (DM1-342D2EB-S20S)
- EATON Variable Frequency Drive, Input 480V AC (DM1-34012EB-S20S)
- EATON Fan Kit, Frame 3, 5.4in.Dx2.2in.Hx6.5in.W (DXG-SPR-FR3FAN)
- EATON Variable Frequency Drive, 5 HP, 200-230V, Cutler-Hammer (DC1-12015NB-A20CE1)
- EATON Variable Frequency Drive, 3 HP, 200-230V, Cutler-Hammer (DC1-12011NB-A20CE1)
- EATON Communication Card, BACnet (OPTCJ)
- EATON Variable Frequency Drive, 2 HP, 200-230V, Cutler-Hammer (DC1-127D0NN-A20CE1)
- Eaton Variable Frequency Drives