Shop All Adjustable Frequency Drive Accessories
Eaton
Flange Kit, 10.44in.Dx20.43in.Hx8.06in.W
Mfr # DXG-ACC-FR3N12FK
Zoro # G0121016
product price: $71.55
/ea
$71.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Frame 3, PowerXL DG1 General Purpose Variable Frequency Drives
- Mounting Type Plug-In
- Phase 3
- Application Mounting Power Section Heat Sink
- Includes (2) Side Flange Plates, Bottom Flange Plate, Hardware, Top Flange Plate
Product Information
- Brand Eaton
- MFR # DXG-ACC-FR3N12FK
- Zoro # G0121016
- UPC # 786685887982
- Country of Origin China
- Category Adjustable Frequency Drive Accessories
Dimensions
Overall Width | 8.66 in |
Overall Height | 23.58 in |
Overall Depth | 1.02 in |
Details
Item | Flange Kit |
For Use With | Frame 3, PowerXL DG1 General Purpose Variable Frequency Drives |
Mounting Type | Plug-In |
Phase | 3 |
Application | Mounting Power Section Heat Sink |
Includes | (2) Side Flange Plates, Bottom Flange Plate, Hardware, Top Flange Plate |
Mfr. Stock No. | DXG-ACC-FR3N12FK |
Compatible with Manufacturer Part Number | Mfr. No. DG1-32025FB-C21C, Mfr. No. DG1-32031FB-C21C, Mfr. No. DG1-32048FB-C21C, Mfr. No. DG1-34031FB-C21C, Mfr. No. DG1-34038FB-C21C, Mfr. No. DG1-34046FB-C21C |
Description
Flange Kit, For Use with Series PowerXL, Compatible with Manufacturer Part Number Mfr. No. DG1-32025FB-C21C, Mfr. No. DG1-32031FB-C21C, Mfr. No. DG1-32048FB-C21C, Mfr. No. DG1-34031FB-C21C, Mfr. No. DG1-34038FB-C21C, Mfr. No. DG1-34046FB-C21C, For Use With Grainger Item Number 40HZ01, 40HZ02, 40HZ12, 40HZ29, 40HZ30, 40HZ33, For Use With Frame 3, PowerXL DG1 General Purpose Variable Frequency Drives, Mounting Power Section Heat Sink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 8M, 30 x 960mm PL, T120 (960-8M-30)
- GATES XPZ1212 Metric V-Belt, 1212mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1212)
- BESTORQ Aftermarket HUTCHINSON DIVISION B52 Replacement Belt, B52 (B52)
- MAIN FILTER Hydraulic Filter, replaces PARKER PR4503Q, Return Line, 10 micron, Outside-In (MF0578693)
- EATON Standard Keypad, 4.0in.Dx4.0in.Hx1.0in.W (DXG-KEY-LCD)
- EATON Standard I/O Card, 6 Digital In (OPTA9)
- EATON Variable Frequency Drive, 1 HP, 200-230V, Cutler-Hammer (DC1-124D3NN-A20CE1)
- EATON Relay Dry Contact, Option Card, Plug-In (DXG-EXT-3RO)
- EATON Communication Card, BACnet (OPTCJ)
- EATON Variable Frequency Drive, 2 HP, 200-230V, Cutler-Hammer (DC1-127D0NN-A20CE1)
- GENTEQ Adapters / User Interface (5K010V)
- Eaton Variable Frequency Drives