Shop All Terminal Blocks
Eaton
Feed-Thru Terminal And Contact Block, 50PK
Mfr # XBQU25D12
Zoro # G704297918
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Rating IEC 800V, UL 600V
- Color Gray
- Type IEC-XB Series
- Number Of Wires Three-wire
- Maximum Wire Size 10 AWG/2.5 mm2
Product Information
- Brand Eaton
- MFR # XBQU25D12
- Zoro # G704297918
- Country of Origin Unknown
- Category Terminal Blocks
Dimensions
Maximum Wire Size | 10 AWG/2.5 mm2 |
Product Width | .2 IN |
Wire Size | (1) #26-10 AWG, (1) #24-14 AWG |
Product Height | 1.98 IN |
Product Length/Depth | 2.31 IN |
Details
Voltage Rating | IEC 800V, UL 600V |
Color | Gray |
Type | IEC-XB Series |
Number Of Wires | Three-wire |
Amperage Rating | 24A (IEC), 15A (UL) |
Certifications | UL Listed |
Description
42
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOX ENCLOSURES Polycarbonate Enclosure, 4.92 in H, 2.16 in D, NEMA 4X (BEN-30PBK)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 70A, 600V AC, Non-Indicating (JKS-70)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG9 (LNP9B)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 3A, 250V AC, Non-Indicating (NON-3)
- EATON Terminal Block Marker Cards Other Electrical Component, 10PK (XBMUCTMF5)
- EATON Secondary Terminal And Contact Block (591C498G06)
- DISCO Ylw Nyln 12-10 Terminal 1/4" Spade Male Type PK25 (3650PK)
- ZORO SELECT Terminal Strip, 20A, 3 Pole, 300VAC (6ZEG7)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Pssthrgh (NSYTRV22BL)
- SCHNEIDER ELECTRIC Trnnl Blk, Screw Clmp Tech Grndg Blk (NSYTRV42PE)
- SCHNEIDER ELECTRIC Modicon M340, removable screw clamp terminal block, 20 pins, 1 or 2 x 0.34 to 1.5 mm2 (BMXFTB2010)
- Eaton Terminal Blocks