Shop All Adjustable Frequency Drive Accessories
Eaton
Fan Kit, Frame 2, 5.4in.Dx2.2in.Hx6.5in.W
Mfr # DXG-SPR-FR2FAN
Zoro # G0121165
original price:
$79.53
15% off
new price: $66.89
/ea
$66.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With DG1 Drives
- Depth 5.4 in
- Width 6.5 in
- Height 2.2 in
- Cable Length (Meters) 3.0
Product Information
- Brand Eaton
- MFR # DXG-SPR-FR2FAN
- Zoro # G0121165
- UPC # 786685888101
- Country of Origin China
- Category Adjustable Frequency Drive Accessories
Dimensions
Depth | 5.4 in |
Width | 6.5 in |
Height | 2.2 in |
Cable Length (Meters) | 3.0 |
Cable Length (Ft.) | 9.0 |
Overall Depth | 5.4 in |
Overall Width | 6.5 in |
Overall Height | 2.2 in |
Details
Item | Fan Kit |
For Use With | DG1 Drives |
Mounting Type | Screw |
Phase | Three |
Protects | Drive from Over Heating |
Application | Frame 2 |
Footnotes | Internally Powered From Drive, Mount to Fam Power Terminals |
Mfr. Stock No. | DXG-SPR-FR2FAN |
Compatible with Manufacturer Part Number | Mfr. No. DG1-32012FB-C21C, Mfr. No. DG1-32017FB-C21C, Mfr. No. DG1-32025FB-C21C, Mfr. No.DG1-327D8FB-C21C, Mfr. No.DG1-34012FB-C21C, Mfr. No.DG1-34016FB-C21C, Mfr. No.DG1-34023FB-C21C, Mfr. No.DG1-349D0FB-C21C |
Description
Fan Kit, For Use With Grainger Item Number 40HY76, 40HY83, 40HY95, 40HZ13, 40HZ21, 40HZ22, 40HZ29, 40HZ35, Compatible with Manufacturer Part Number Mfr. No. DG1-32012FB-C21C, Mfr. No. DG1-32017FB-C21C, Mfr. No. DG1-32025FB-C21C, Mfr. No.DG1-327D8FB-C21C, Mfr. No.DG1-34012FB-C21C, Mfr. No.DG1-34016FB-C21C, Mfr. No.DG1-34023FB-C21C, Mfr. No.DG1-349D0FB-C21C, For Use with Series PowerXL, For Use With DG1 Drives, Mounting Type Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00518ET3E184TC-W22)
- THOMSON Linear Bearings, Closed, 25mm ID x 58mm L (SPM25)
- B B MANUFACTURING Minimum Plain BoreBoreRoller Chain Sprocket, 12# of Teeth (35B12)
- RUSTLICK Corrosion Inhibitor, 5 gal (73051)
- EATON Fan Kit, Frame 4, 5.4in.Dx2.2in.Hx6.5in.W (DXG-SPR-FR4FAN)
- EATON Communication Card, BACnet (OPTCJ)
- EATON Flange Kit, 9.63in.Dx14.96in.Hx6.61in.W (DXG-ACC-FR2N12FK)
- EATON Standard Keypad, 4.0in.Dx4.0in.Hx1.0in.W (DXG-KEY-LCD)
- EATON AC Drive Keypad, Remote, 3 in. D (KEYPAD-LOC/REM)
- EATON Fan Kit, Frame 3, 5.4in.Dx2.2in.Hx6.5in.W (DXG-SPR-FR3FAN)
- EATON Standard I/O Card, 6 Digital In (OPTA9)
- Eaton Variable Frequency Drives