Shop All Push Button Switches
Eaton
Extended Push Button, Red, Non-Illum, 22mm
Mfr # M22-DGH-R-GB0
Zoro # G3632731
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22.5 mm
- Head Material Plastic
- Legend STOP
- Bezel Silver guarded
Product Information
- Brand Eaton
- MFR # M22-DGH-R-GB0
- Zoro # G3632731
- UPC # 786685275161
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Width | 5 in |
Product Height | 1.5 in |
Product Length/Depth | 7 in |
Panel Cutout Diameter | 22 mm |
Overall Depth | 2.26 in |
Overall Width | 1 in |
Overall Height | 1 in |
Manufacturer Warranty Length | 1 yr |
Description
Extended Push Button, Momentary, Head Material Plastic, Bezel Material Silver, IP Rating IP67, IP69K, Legend STOP, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Twist-Lock Receptacle 3P 4W 250VAC L15-20R BK (HBL2420)
- IGUS Mounting Brkt, Med, OW3.58In / 91mm (2607-12PZB)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic (COVER-S)
- SQUARE D Panelboard Cover, Flush (NC50VF)
- EATON Ill Mom Pb Sil-bzl Extd Yel, 22.5 mm, Green (M22-DLH-G)
- EATON ExtendedPushButton, Black, Green, Red, 22mm (M22-DH-X-SRG)
- EATON Ill Mom Pb Guarded Extd Wht, 22.5 mm, Blue (M22-DGLH-B)
- EATON Non-Illuminated Push Button, 22 mm, 1NO, Green (M22M-D-G-GB1-K10)
- EATON Non-Illuminated Push Button, 22 mm, 1NO/1NC, Red (M22M-DP-R-K11)
- EATON Illuminated Push Button, 30 mm, 1NO, Green (HT8GDGAF7)
- DORTRONICS Push Button w/Key Reset, 125VAC, 2-3/4" W (5211-MP23/KR)
- Eaton Push Buttons & Indicators