Shop All Push Button Switches
Eaton
Extended Push Button, Blue, Non-Illum, 22mm
Mfr # M22-DGH-B
Zoro # G3634201
product price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22.5 mm
- Head Material Plastic
- Bezel Silver
- Number of Operators 1
Product Information
- Brand Eaton
- MFR # M22-DGH-B
- Zoro # G3634201
- UPC # 786685274690
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Height | .65 in |
Product Width | 1.17 in |
Product Length/Depth | 1.17 in |
Overall Width | 1 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 1 in |
Overall Depth | 2.26 in |
Panel Cutout Diameter | 22 mm |
Description
Extended Push Button, Momentary, Head Material Plastic, Bezel Material Silver, IP Rating IP67, IP69K, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 32 A (LC1D326G7)
- L.H. DOTTIE L.H. Dottie 1'' Nylon Strain Relief Connector, 10PK (NSR100L)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C4197A.30.10)
- HUBBELL WIRING DEVICE-KELLEMS 30 A, 600V AC, 3 pole (HBL13R89)
- EATON Push Button operator, 22 mm, Yellow (M22M-DP-Y)
- EATON Illuminated Push Button, 22 mm, 2NO, Green (M22M-DL-G-K20-230G)
- EATON Illuminated Push Button Operator, 30 mm, Red (HT8FBRL1)
- EATON Non-Illuminated Push Button, 30 mm, 1NO, Black (HT8AAHA)
- EATON Push Button operator, 22 mm, Black (M22M-D-S)
- EATON Push Button operator, 30 mm, Black (HT8AEH)
- SECURITRON Push to Exit Button, SPDT, Momentary, 4A (PB4L-2)
- Eaton Push Buttons & Indicators