Shop All Push Button Accessories
Eaton
Emergency Stop Push Button, Red
Mfr # 10250T9B62-3X
Zoro # G5226216
original price:
$237.69
18% off
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Legend No Legend
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color Red
- Material metal
Product Information
- Brand Eaton
- MFR # 10250T9B62-3X
- Zoro # G5226216
- UPC # 786680124129
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | 2 in |
Product Width | 2.5 in |
Product Length/Depth | 3.5 in |
Overall Height | 2 in |
Manufacturer Warranty Length | 1 yr |
Mushroom Head Diameter | 40 mm |
Panel Cutout Diameter | 30 mm |
Overall Depth | 3.5 in |
Overall Width | 2.5 in |
Description
Emergency Stop Push Button, 30 mm, Maintained/Momentary Action, 40mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 2NC, Bezel Chrome Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Hinged Cover Wide Slot Duct, Black, 3" x 3" x 1' (6-Pack) (H3X3BL6)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 42 AWG, 2 oz, 6414' Length, 0.0026" Diameter, Red (42SNSPR.125)
- LINEMASTER Foot Switch (09ASXP-5K)
- EATON Circuit Breaker, CL Series 40A, 2 Pole, 120/240V AC (CL240)
- EATON Legend Plate, Square, Up Down, Black (HT8SP48)
- EATON Cutler-Hammer Legend Plate, Hand Off Automatic, Black (10250TS51)
- EATON Cutler-Hammer Emergency Stop Push Button, Red, Head Material: Plastic (10250T5B62-71X)
- EATON Cutler-Hammer Legend Plate, For Off Rev, Black (10250TM50)
- EATON Lamp Module, 22mm, Round, 22mm, LED, Lamp Voltage: 24V AC/DC (M22-LED-B)
- EATON Wrench, F/30mm Push Buttons (HT8WRENCH)
- SCHNEIDER ELECTRIC Pilot Light Head, White, 22mm (ZB4BV01)
- Eaton Push Button Accessories