Shop All Safety Switches
Eaton
Eaton DG221NRB 30A Outdoor Safety Switch
Mfr # 305224
Zoro # G604053621
product price: $123.37
/ea
Free Shipping & Returns
$123.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240V
- Case Material Steel
- Amps 30 A
- Width 6.38 in
- Depth 6.88 in
Product Information
- Brand Eaton
- MFR # 305224
- Zoro # G604053621
- UPC # 782113120317
- Country of Origin United States
- Category Safety Switches
Dimensions
Width | 6.38 in |
Depth | 6.88 in |
Height | 10.81 in |
Details
Item | Safety Switch |
Voltage | 240V |
Case Material | Steel |
Amps | 30 A |
NEMA Rating | 3R |
Finish | Galvanized |
Standards | UL Listed |
Description
Features
- 30a
- Outdoor safety switch
- 120/240v
- 2 cartridge fuse
- Single phase
- Solid neutral.
- Dimension - 6.5 x 7.25 x 12.5 in.
- Item weight - 5.8 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Square, Stop, Red (9001KN202RP)
- SQUARE D Safety switch accessory, heavy duty, equipment grounding kit, E4, 1200A (PKOGTA8)
- EATON Circuit Breaker, PDG Series 45A, 3 Pole, 600V AC, A Curve (PDG23G0045TFFL)
- SQUARE D Manual Motor Starter, NEMA, 16A, 600VAC, 2P (2510MCG2)
- EATON Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 60 A, NEMA 1 (DG322UGB)
- EATON Fusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 30 A, NEMA 1 (DH361FGK)
- EATON Nonfusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 200 A, NEMA 3R (DH364URK)
- EATON Nonfusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 30 A, NEMA 1 (DH361UGK)
- EATON Nonfusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 30 A, NEMA 3R (DH361URK)
- EATON Nonfusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 200 A, NEMA 1 (DH364UGK)
- SQUARE D Fusible Safety Switch, Heavy Duty, 240V AC, 2PST, 60 A, NEMA 1 (H222N)
- Eaton Safety Switches