Shop All Locking Connectors
Eaton
Eaton Cooper Wiring L520P Locking Electrical Plug, 125 V, 20 A, Thermoplastic
Mfr # L520P
Zoro # G504307565
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20A
- Voltage 125V
- NEMA Configuration L5-20
- Color - Plugs and Receptacles Black, white
- Material Nylon
Product Information
- Brand Eaton
- MFR # L520P
- Zoro # G504307565
- UPC # 32664391002
- Country of Origin United States
- Category Locking Connectors
Details
Amps | 20A |
Voltage | 125V |
NEMA Configuration | L5-20 |
Color - Plugs and Receptacles | Black, white |
Material | Nylon |
Weight | .19 LB |
Number Of Wires | Three-wire |
Number Of Poles | Two-pole |
Description
Abuse-resistant thermoplastic construction. External cable clamp provides firm strain relief. Back wire terminal clamps for easy secure wiring. Triple combination head screws standard - Slot/Phillips/Robertson for use in the US and Canada. 1/4 to 11/16 in cord Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMAN IEC Combo Str, 6.3-10 A, 120V Coil, 4X Enc (VS-CE0610HP)
- MELTRIC DS9MC PLUG CAP LOCKING (DS9MC)
- BLACKBURN Mechanical Conn, Lug, 600 kcmil to 2 AWG (ADR60-21)
- BAYCO Cord Wrap Orange 150'Cap (K-150)
- HUBBELL Locking Connector, 30 A, 480V AC, 3 Pole, 3 Phase, 4 Wire, L16-30R, 16 AWG to 8 AWG, Screw Terminals (HBL2733)
- LEVITON LckCon, Strt;15 A;Black; White, Nyl, L5-15R (4729-C)
- LEVITON Watertight Locking Connector (27W81)
- AC WORKS NEMA L21-20R 20A 3-Phase 120/208V 3PY, 5-Wire Locking Female UL, C-UL Approval in Black (ASL2120R-BK)
- HUBBELL 30A Twist-Lock Connector 4P 4W 347/600VAC L20-30R BK/WT (HBL2773)
- LEVITON LckCon, Strt;15 A;Black; White, Nyl, L7-15R (4779-C)
- HUBBELL 15A Locking Connector 2P 3W 125VAC L5-15R BK (HBL4729CBK)
- Eaton Locking Connectors