Shop All Push Button Accessories
Eaton
E-Stop Pushbutton Operator, Red, 22mm, Legend: Turn to Release Arrows
Mfr # M22-PVT
Zoro # G7554967
original price:
$52.29
7% off
new price: $48.49
/ea
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Legend Twist Arrow
- Features Includes Contact Block Mounting Adapter
- Color Red
- NEMA Rating 1, 13, 2, 3, 4, 4X
Product Information
- Brand Eaton
- MFR # M22-PVT
- Zoro # G7554967
- UPC # 786685900353
- Country of Origin Germany
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Product Length/Depth | 2 in |
Product Width | 2 in |
Product Height | 1 in |
Overall Width | 2 in |
Mushroom Head Diameter | 40 mm |
Overall Depth | 2 in |
Panel Cutout Diameter | 22 mm |
Manufacturer Warranty Length | 1 yr |
Overall Height | 1 in |
Description
Emergency Stop Push Button, 22 mm, Maintained, Type of Operator 45mm Mushroom Head, Basic Material Metal, Head Material Plastic, Bezel Material Silver, Color Red, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP67, IP69K, Legend Twist Arrow, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Features Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Duplex Receptacle Wall Plates and Box Cover, Number of Gangs: 3 Stainless Steel, Brushed Finish (SS83)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles, 1NO (AN19BN0E5E005)
- SCHNEIDER ELECTRIC Joystick Operator, 22mm, 4 Dir, Maintained (XD4PA14)
- PANDUIT Lglug, 400mcm, .5in, 1.75in, Nowdw (LCC400-12-6)
- EATON Miniature Incandescent Bulb, 757, 24V (28-5185)
- EATON Cutler-Hammer Illuminated Push Button, 30mm, 120VAC (10250T397LGD2A-53)
- EATON Pilot Light Lens, 30mm, Clear, Plastic (10250TC5N)
- EATON Cutler-Hammer Contact Block, 1NO/1NC, 30mm (10250T1)
- EATON Gray Guard Ring for E-Stop, 22mm, Gray (M22G-XGPV)
- EATON Cutler-Hammer Legend Plate, Push/Pull, Start/Stop (10250TR3)
- EATON Illuminated Push Button, 1NO/1NC, 120VAC (10250T397LWD2A-1)
- Eaton Push Buttons & Indicators